HBL2310 - LKG RCPT, 20A 125V, L5-20R, BK

WDK

  • $37.03 (Each)
  • $37.03 (Each)

  • $370.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2310
Manufacturer
WDK
Manufacturer's Part Number
HBL2310
Description
LKG RCPT, 20A 125V, L5-20R, BK
Single Receptacle, 20 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #8 Awg Compatible Wire Size, Screw Terminal Connection, Screw Mount, 3.28 In Length, 1.7 In Width, 1.23 In Height, Thermoplastic, Black, Abuse Resistant;Corrosion Resistant, 0.2500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585235509 / 0783585235509 / 00783585235509
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.03 (Each)
Standard Packaging
$370.30 (Per 10)
Resources
Images
 
 
HBL2310 - Small Image
 
HBL2310 - Large Image
 
HBL2310 - Large Image
 
HBL2310 - Large Image
Specifications Sheets
 
 
HBL2310 - Specification Sheet
Attachments
 
 
HBL2310 - Specification Sheet
Other Links
 
 
HBL2310 - Other
 
HBL2310 - Other
 
HBL2310 - Other
 
HBL2310 - Other
 
HBL2310 - Other
 
HBL2310 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
125 V ac
Material
Thermoplastic
Poles
2-Pole
Wattage
2,500
amperage rating
20
Number of Wires
3-Wire
Wire Size
#16 to #8
Phase
1
connection
Screw Terminal
Dimensions and Weight
Length
3.28 in
Width
1.7 in
Height
1.23 in
Size
3.28 in x 1.70 in x 1.23 in
Descriptions
Description
LKG RCPT, 20A 125V, L5-20R, BK
Features
Locking Devices, Twist-Lock(R), Industrial, Single Flush Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, NEMA L5-20R, Screw Terminal, Nylon face, Back and side wired, Black.
Short Description
Single Receptacle, 20 A, 125 VAC
Product Type
single Receptacle
Long Description
Single Receptacle, 20 A, 125 V ac, 2 Poles, 3 Wires, #14 to #8 AWG Compatible Wire Size, Screw Terminal Connection, Screw Mount, 3.28 in Length, 1.7 in Width, 1.23 in Height, ThermoPlastic, Black, Abuse Resistant;Corrosion Resistant, 0.2500 lb
Special Features
IP20
extra long description
HWDK HBL2310 LKG RCPT, 20A 125V, L5
Additional Information
Receptacle Type
Single
Compatible Wire Size
#14 to #8 AWG
Connection Type
Screw Terminal
Mounting Type
Screw Mount
Resistance Properties
Abuse Resistant;Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
UL FS;CSA Certified;Federal Specification Wc-596
Made in USA
yes
pallet quantity
4050
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL2310
Brand
Hubbell Wiring Devices
GTIN
00783585235509
UPC
783585235509
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Single Flush Receptacle
Packaging
Weight
0.2500 lb
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA Wd1;NEMA Wd5
Application
Heavy Duty Industrial
Mounting
Screw Mount
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
environmental conditions
Indoor Dry unless protected by additional means
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat