HBL2311ST - LKG Plug, 20A 125V, L5-20P, B/W, SP T

Wiring Device-Kellems

  • $16.02 (Each)
  • $16.02 (Each)

  • $480.60 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2311ST
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2311ST
Description
LKG Plug, 20A 125V, L5-20P, B/W, SP T
Locking Devices, Edgeconnect™ Twist-Lock®, Industrial, Male Plug, 20A 125V, 2-Pole 3-Wire Grounding, L5-20P, Screwless Terminal, Black and White
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
783585681979 / 00783585681979
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.02 (Each)
Standard Packaging
$480.60 (Per 30)
Resources
Images
 
 
HBL2311ST - Large Image
 
HBL2311ST - Large Image
 
HBL2311ST - Large Image
 
HBL2311ST - Large Image
 
HBL2311ST - Small Image
 
HBL2311ST - Large Image
 
HBL2311ST - Large Image
 
HBL2311ST - Large Image
 
HBL2311ST - Large Image
Attachments
 
 
HBL2311ST - Specification Sheet
Other Links
 
 
HBL2311ST - Other
 
HBL2311ST - Other
 
HBL2311ST - Other
 
HBL2311ST - Other
 
HBL2311ST - Other
 
HBL2311ST - Other
 
HBL2311ST - Other
 
HBL2311ST - Other
 
HBL2311ST - Other
 
HBL2311ST - Other
 
HBL2311ST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Poles
2
Number of Wires
3
Descriptions
Product Type
LKG Plug, 20A 125V, L5-20P, B/W, SP T
extra long description
HWDK HBL2311ST LKG PLUG, 20A 125V,
Long Description
Locking Devices, EdgeConnect™ Twist-Lock®, Industrial, Male Plug, 20A 125V, 2-Pole 3-Wire Grounding, L5-20P, Screwless Terminal, Black and White
Special Features
EdgeConnect™ Technology, Screwless Termination
Description
LKG PLUG, 20A 125V, L5-20P, B/W, SP T
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
series
EdgeConnect™
Manufacturers Part Number
HBL2311ST
GTIN
00783585681979
UPC
783585681979
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.3
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat