HBL2315 - LKG FLG-Inlt, 20A 125V, L5-20P, WH

Wiring Device-Kellems

  • $34.60 (Each)
  • $34.60 (Each)

  • $346.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2315
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2315
Description
LKG FLG-Inlt, 20A 125V, L5-20P, WH
Locking Devices, Twist-Lock®, Industrial, Insulgrip® Flanged Inlet, 20A 125V Ac, 2-Pole 3-Wire Grounding, Nema L5-20P, Screw Terminal, Nylon Casing, Back Wired, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585037783 / 0783585037783 / 00783585037783
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.60 (Each)
Standard Packaging
$346.00 (Per 10)
Resources
Other Links
 
 
HBL2315 - Other
 
HBL2315 - Other
 
HBL2315 - Other
 
HBL2315 - Other
 
HBL2315 - Other
Images
 
 
HBL2315 - Small Image
 
HBL2315 - Large Image
Attachments
 
 
HBL2315 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#16 to #8
Phase
1
Voltage Rating
125 VAC
Poles
2-Pole
Wattage
2,500
amperage rating
20
Current Rating
20
Number of Wires
3-Wire
insulation
Insulated Body
Material
Nylon
connection
Screw Terminals
Dimensions and Weight
Size
2.88 in x 2.88 in x 2.09 in
Descriptions
Product Type
LKG FLG-Inlt, 20A 125V, L5-20P, WH
extra long description
HWDK HBL2315 LKG FLG-INLT, 20A 125V
Long Description
Locking Devices, Twist-Lock®, Industrial, Insulgrip® Flanged Inlet, 20A 125V AC, 2-Pole 3-Wire Grounding, NEMA L5-20P, Screw Terminal, Nylon casing, Back wired, White
Special Features
Standard Product
Description
LKG FLG-INLT, 20A 125V, L5-20P, WH
Additional Information
pallet quantity
2160
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL2315
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585037783
UPC
783585037783
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Flanged Inlet
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Application
Extra Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L5-20P
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat