HBL2320 - LKG RCPT, 20A 250V, L6-20R, BK

WDK

  • $36.46 (Each)
  • $36.46 (Each)

  • $364.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2320
Manufacturer
WDK
Manufacturer's Part Number
HBL2320
Description
LKG RCPT, 20A 250V, L6-20R, BK
Single Receptacle, 20 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #8 Awg Compatible Wire Size, Screw Terminal Connection, Screw Mount, 3.28 In Length, 1.7 In Width, 1.23 In Height, Thermoplastic, Black, Abuse Resistant;Corrosion Resistant, 0.2500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585235585 / 0783585235585 / 00783585235585
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.46 (Each)
Standard Packaging
$364.60 (Per 10)
Resources
Images
 
 
HBL2320 - Small Image
 
HBL2320 - Large Image
 
HBL2320 - Large Image
Other Links
 
 
HBL2320 - Other
 
HBL2320 - Other
 
HBL2320 - Other
 
HBL2320 - Other
 
HBL2320 - Other
Attachments
 
 
HBL2320 - Specification Sheet
Specifications Sheets
 
 
HBL2320 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
250 V ac
Material
Thermoplastic
Wire Size
#16 to #8
Phase
1
Poles
2-Pole
amperage rating
20
Number of Wires
3-Wire
Wattage
5,000
connection
Screw Terminal
Dimensions and Weight
Length
3.28 in
Width
1.7 in
Height
1.23 in
Size
3.28 in x 1.70 in x 1.23 in
Descriptions
Description
LKG RCPT, 20A 250V, L6-20R, BK
Product Type
single Receptacle
Long Description
Single Receptacle, 20 A, 250 V ac, 2 Poles, 3 Wires, #14 to #8 AWG Compatible Wire Size, Screw Terminal Connection, Screw Mount, 3.28 in Length, 1.7 in Width, 1.23 in Height, ThermoPlastic, Black, Abuse Resistant;Corrosion Resistant, 0.2500 lb
Features
Locking Devices, Twist-Lock(R), Industrial, Single Flush Receptacle, 20A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-20R, Screw Terminal, Nylon face, Back and side wired, Black.
Short Description
Single Receptacle, 20 A, 250 VAC, 3 Poles
Special Features
IP20
extra long description
HWDK HBL2320 LKG RCPT, 20A 250V, L6
Additional Information
Receptacle Type
Single
Compatible Wire Size
#14 to #8 AWG
Connection Type
Screw Terminal
Mounting Type
Screw Mount
Resistance Properties
Abuse Resistant;Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
UL FS;CSA Certified;Federal Specification Wc-596
Made in USA
yes
pallet quantity
4050
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL2320
Brand
Hubbell Wiring Devices
GTIN
00783585235585
UPC
783585235585
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Single Flush Receptacle
Packaging
Weight
0.2500 lb
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA Wd1;NEMA Wd5
Application
Heavy Duty Industrial
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat