HBL2321ST - LKG Plug, 20A 250V, L6-20P, B/W, SP T

Wiring Device-Kellems

  • $16.02 (Each)
  • $16.02 (Each)

  • $480.60 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2321ST
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2321ST
Description
LKG Plug, 20A 250V, L6-20P, B/W, SP T
Locking Devices, Edgeconnect™ Twist-Lock®, Industrial, Male Plug, 20A 250V, 2-Pole 3-Wire Grounding, L6-20P, Screwless Terminal, Black and White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
783585681962 / 00783585681962
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.02 (Each)
Standard Packaging
$480.60 (Per 30)
Resources
Images
 
 
HBL2321ST - Small Image
 
HBL2321ST - Large Image
 
HBL2321ST - Large Image
 
HBL2321ST - Large Image
 
HBL2321ST - Large Image
 
HBL2321ST - Large Image
 
HBL2321ST - Large Image
 
HBL2321ST - Large Image
 
HBL2321ST - Large Image
Attachments
 
 
HBL2321ST - Specification Sheet
Other Links
 
 
HBL2321ST - Other
 
HBL2321ST - Other
 
HBL2321ST - Other
 
HBL2321ST - Other
 
HBL2321ST - Other
 
HBL2321ST - Other
 
HBL2321ST - Other
 
HBL2321ST - Other
 
HBL2321ST - Other
 
HBL2321ST - Other
 
HBL2321ST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Voltage Rating
250
Number of Wires
3
Descriptions
extra long description
HWDK HBL2321ST LKG PLUG, 20A 250V,
Product Type
LKG Plug, 20A 250V, L6-20P, B/W, SP T
Description
LKG PLUG, 20A 250V, L6-20P, B/W, SP T
Long Description
Locking Devices, EdgeConnect™ Twist-Lock®, Industrial, Male Plug, 20A 250V, 2-Pole 3-Wire Grounding, L6-20P, Screwless Terminal, Black and White
Special Features
EdgeConnect™ Technology, Screwless Termination
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2321ST
series
EdgeConnect™
GTIN
00783585681962
UPC
783585681962
Packaging
Weight per each
0.3
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat