HBL2323 - LKG Conn, 20A 250V, L6-20R, B/W

Wiring Device-Kellems

  • $44.69 (Each)
  • $44.69 (Each)

  • $1,340.70 (Per 30)

In-Stock: 20 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2323
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2323
Description
LKG Conn, 20A 250V, L6-20R, B/W
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A 250V, 2-Pole 3-Wire Grounding, Nema L6-20R, Screw Terminal, Black and White Nylon.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585037844 / 0783585037844 / 00783585037844
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.69 (Each)
Standard Packaging
$1,340.70 (Per 30)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Other Links
 
 
HBL2323 - Other
 
HBL2323 - Other
 
HBL2323 - Other
 
HBL2323 - Other
 
HBL2323 - Other
 
HBL2323 - Other
 
HBL2323 - Other
 
HBL2323 - Other
Images
 
 
HBL2323 - Small Image
 
HBL2323 - Large Image
 
HBL2323 - Large Image
 
HBL2323 - Large Image
 
HBL2323 - Large Image
Attachments
 
 
HBL2323 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
LKG Conn, 20A 250V, L6-20R, B/W
Description
LKG CONN, 20A 250V, L6-20R, B/W
extra long description
HWDK HBL2323 LKG CONN, 20A 250V, L6
Long Description
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A 250V, 2-Pole 3-Wire Grounding, NEMA L6-20R, Screw Terminal, Black and White Nylon.
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2323
GTIN
00783585037844
UPC
783585037844
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Packaging
Weight per each
0.35
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
11 View Store

* All prices subject to change.

Begin Live Chat