HBL2323ST - LKG Conn, 20A 250V, L6-20R, SP T

Wiring Device-Kellems

  • $23.91 (Each)
  • $23.91 (Each)

  • $717.30 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2323ST
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2323ST
Description
LKG Conn, 20A 250V, L6-20R, SP T
Locking Devices, Edgeconnect™ Twist-Lock®, Industrial, Female Connector Body, 20A 250V, 2-Pole 3-Wire Grounding, L6-20R, Screwless Terminal, Black and White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/GTIN
783585719269 / 00783585719269
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.91 (Each)
Standard Packaging
$717.30 (Per 30)
Resources
Images
 
 
HBL2323ST - Small Image
 
HBL2323ST - Large Image
 
HBL2323ST - Large Image
 
HBL2323ST - Large Image
 
HBL2323ST - Large Image
 
HBL2323ST - Large Image
 
HBL2323ST - Large Image
Attachments
 
 
HBL2323ST - Specification Sheet
Other Links
 
 
HBL2323ST - Other
 
HBL2323ST - Other
 
HBL2323ST - Other
 
HBL2323ST - Other
 
HBL2323ST - Other
 
HBL2323ST - Other
 
HBL2323ST - Other
 
HBL2323ST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Voltage Rating
250
Descriptions
extra long description
HWDK HBL2323ST LKG CONN, 20A 250V,
Description
LKG CONN, 20A 250V, L6-20R, SP T
Long Description
Locking Devices, EdgeConnect™ Twist-Lock®, Industrial, Female Connector Body, 20A 250V, 2-Pole 3-Wire Grounding, L6-20R, Screwless Terminal, Black and White
Special Features
EdgeConnect™ Technology, Screwless Termination
Product Type
LKG Conn, 20A 250V, L6-20R, SP T
Manufacturer Information
Manufacturers Part Number
HBL2323ST
series
EdgeConnect™
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585719269
UPC
783585719269
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
CONNECTOR
Packaging
Weight per each
0.4
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat