HBL2330 - LKG RCPT, 20A 277V, L7-20R, BK

WDK

  • $36.46 (Each)
  • $36.46 (Each)

  • $364.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2330
Manufacturer
WDK
Manufacturer's Part Number
HBL2330
Description
LKG RCPT, 20A 277V, L7-20R, BK
Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 20A 277V Ac, 2-Pole 3-Wire Grounding, Nema L7-20R, Screw Terminal, Nylon Face, Back and Side Wire, Black.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585235660 / 0783585235660 / 00783585235660
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.46 (Each)
Standard Packaging
$364.60 (Per 10)
Resources
Other Links
 
 
HBL2330 - Other
 
HBL2330 - Other
 
HBL2330 - Other
 
HBL2330 - Other
 
HBL2330 - Other
 
HBL2330 - Other
Images
 
 
HBL2330 - Small Image
 
HBL2330 - Large Image
 
HBL2330 - Large Image
Attachments
 
 
HBL2330 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#16 to #8
Phase
1
Poles
2-Pole
amperage rating
20
Current Rating
20
Voltage Rating
277 VAC
Number of Wires
3-Wire
Wattage
5,540
Material
Nylon
connection
Screw Terminal
Dimensions and Weight
Size
3.28 in x 1.70 in x 1.23 in
Descriptions
Product Type
LKG RCPT, 20A 277V, L7-20R, BK
Description
LKG RCPT, 20A 277V, L7-20R, BK
Long Description
Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 20A 277V AC, 2-Pole 3-Wire Grounding, NEMA L7-20R, Screw Terminal, Nylon face, Back and side wire, Black.
Special Features
Standard
extra long description
HWDK HBL2330 LKG RCPT, 20A 277V, L7
Additional Information
pallet quantity
2520
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL2330
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585235660
UPC
783585235660
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Single Flush Receptacle
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L7-20R
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat