HBL2331 - LKG Plug, 20A 277V, L7-20P, B/W

Wiring Device-Kellems

  • $28.90 (Each)
  • $28.90 (Each)

  • $867.00 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2331
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2331
Description
LKG Plug, 20A 277V, L7-20P, B/W
Locking Devices, Twist-Lock®, Industrial, Male Insulgrip® Plug, 20A 277V Ac, 2-Pole 3-Wire Grounding, Nema L7-20P, Screw Terminal, Black and White Nylon.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585037899 / 0783585037899 / 00783585037899
Weight per unit
0.158 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.90 (Each)
Standard Packaging
$867.00 (Per 30)
Resources
Images
 
 
HBL2331 - Small Image
 
HBL2331 - Large Image
Attachments
 
 
HBL2331 - Specification Sheet
Other Links
 
 
HBL2331 - Other
 
HBL2331 - Other
 
HBL2331 - Other
 
HBL2331 - Other
 
HBL2331 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#16 AWG to #8 AWG
Number of Wires
3-Wire
Wattage
5
Phase
1
Poles
2-Pole
amperage rating
20
Current Rating
20
Voltage Rating
277
Material
Nylon
connection
Screwed Terminal
Dimensions and Weight
Size
2.26 in x 2.26 in x 2.75 in
Descriptions
Product Type
LKG Plug, 20A 277V, L7-20P, B/W
Description
LKG PLUG, 20A 277V, L7-20P, B/W
extra long description
HWDK HBL2331 LKG PLUG, 20A 277V, L7
Long Description
Locking Devices, Twist-Lock®, Industrial, Male Insulgrip® Plug, 20A 277V AC, 2-Pole 3-Wire Grounding, NEMA L7-20P, Screw Terminal, Black and White Nylon.
Special Features
Standard Product
Additional Information
Cord Type
All Listed Portables
pallet quantity
2400
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2331
GTIN
00783585037899
UPC
783585037899
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Plugs
Packaging
Weight per each
0.158
Carton
1
Package
30
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Mounting
Cord
Application
Extra Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L7-20P
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat