HBL2333 - LKG Conn, 20A 277V Ac, L7-20R, B/W

Wiring Device-Kellems

  • $44.08 (Each)
  • $44.08 (Each)

  • $1,322.40 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2333
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2333
Description
LKG Conn, 20A 277V Ac, L7-20R, B/W
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A 277V Ac, 2-Pole 3-Wire Grounding, Nema L7-20R, Screw Terminal, Black and White Nylon.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585037929 / 0783585037929 / 00783585037929
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.08 (Each)
Standard Packaging
$1,322.40 (Per 30)
Resources
Images
 
 
HBL2333 - Small Image
 
HBL2333 - Large Image
Other Links
 
 
HBL2333 - Other
 
HBL2333 - Other
 
HBL2333 - Other
 
HBL2333 - Other
 
HBL2333 - Other
Attachments
 
 
HBL2333 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2-Pole
Current Rating
20
Voltage Rating
277 VAC
Number of Conductors
3
amperage rating
20
insulation
Insulated Body
Material
Nylon
connection
Pressure Screw Terminal
Material, Color, and Finish
Color
Black;White
Dimensions and Weight
Size
2.26 in x 2.26 in x 3.86 in
Descriptions
Product Type
LKG Conn, 20A 277V Ac, L7-20R, B/W
Description
LKG CONN, 20A 277V AC, L7-20R, B/W
extra long description
HWDK HBL2333 LKG CONN, 20A 277V AC,
Long Description
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A 277V AC, 2-Pole 3-Wire Grounding, NEMA L7-20R, Screw Terminal, Black and White Nylon.
Special Features
Standard Product
Additional Information
pallet quantity
2880
Manufacturer Information
Manufacturers Part Number
HBL2333
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585037929
UPC
783585037929
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Connector Body
Packaging
Weight per each
0.35
Carton
1
Package
30
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Mounting
Cord
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L7-20R
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat