HBL2333ST - LKG Conn, 20A 277V, L7-20R, SPT

Wiring Device-Kellems

  • $23.58 (Each)
  • $23.58 (Each)

  • $707.40 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2333ST
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2333ST
Description
LKG Conn, 20A 277V, L7-20R, SPT
Locking Devices, Edgeconnect™ Twist-Lock®, Industrial, Female Connector Body, 20A 277V Ac, 2-Pole 3-Wire Grounding, L7-20R, Screwless Terminal, Black and White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/GTIN
783585719290 / 00783585719290
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.58 (Each)
Standard Packaging
$707.40 (Per 30)
Resources
Images
 
 
HBL2333ST - Small Image
 
HBL2333ST - Large Image
 
HBL2333ST - Large Image
 
HBL2333ST - Large Image
 
HBL2333ST - Large Image
 
HBL2333ST - Large Image
 
HBL2333ST - Large Image
Attachments
 
 
HBL2333ST - Specification Sheet
Other Links
 
 
HBL2333ST - Other
 
HBL2333ST - Other
 
HBL2333ST - Other
 
HBL2333ST - Other
 
HBL2333ST - Other
 
HBL2333ST - Other
 
HBL2333ST - Other
 
HBL2333ST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Voltage Rating
277
Descriptions
extra long description
HWDK HBL2333ST LKG CONN, 20A 277V,
Long Description
Locking Devices, EdgeConnect™ Twist-Lock®, Industrial, Female Connector Body, 20A 277V AC, 2-Pole 3-Wire Grounding, L7-20R, Screwless Terminal, Black and White
Special Features
EdgeConnect™ Technology, Screwless Termination
Product Type
LKG Conn, 20A 277V, L7-20R, SP T
Description
LKG CONN, 20A 277V, L7-20R, SPT
Manufacturer Information
Manufacturers Part Number
HBL2333ST
series
EdgeConnect™
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585719290
UPC
783585719290
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
CONNECTOR
Packaging
Weight per each
0.4
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat