HBL2341 - LKG Plug, 20A 480V, L8-20P, B/W

Wiring Device-Kellems

  • $32.93 (Each)
  • $32.93 (Each)

  • $987.90 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2341
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2341
Description
LKG Plug, 20A 480V, L8-20P, B/W
Locking Devices, Twist-Lock®, Industrial, Male Insulgrip® Plug, 20A 480V Ac, 2-Pole 3-Wire Grounding, Nema L8-20P, Screw Terminal, Black and White Nylon.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585037950 / 0783585037950 / 00783585037950
Weight per unit
0.146 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.93 (Each)
Standard Packaging
$987.90 (Per 30)
Resources
Images
 
 
HBL2341 - Small Image
 
HBL2341 - Large Image
Attachments
 
 
HBL2341 - Specification Sheet
Other Links
 
 
HBL2341 - Other
 
HBL2341 - Other
 
HBL2341 - Other
 
HBL2341 - Other
 
HBL2341 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#16 to #8
Phase
1
Poles
2-Pole
amperage rating
20
Current Rating
20
Number of Wires
3-Wire
Voltage Rating
480
Wattage
9
connection
Screwed Terminal
Material
Nylon
Dimensions and Weight
Size
2.26 in x 2.26 in x 2.75 in
Descriptions
Product Type
LKG Plug, 20A 480V, L8-20P, B/W
Description
LKG PLUG, 20A 480V, L8-20P, B/W
extra long description
HWDK HBL2341 LKG PLUG, 20A 480V, L8
Long Description
Locking Devices, Twist-Lock®, Industrial, Male Insulgrip® Plug, 20A 480V AC, 2-Pole 3-Wire Grounding, NEMA L8-20P, Screw Terminal, Black and White Nylon.
Special Features
Standard Product
Additional Information
pallet quantity
3060
Cord Type
All Listed Portables
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2341
GTIN
00783585037950
UPC
783585037950
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Plugs
Packaging
Weight per each
0.146
Carton
1
Package
30
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Mounting
Cord
Application
Extra Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L8-20P
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat