HBL2413 - LKG Conn, 20A 125/250V, L14-20R, B/W

Wiring Device-Kellems

  • $61.02 (Each)
  • $61.02 (Each)

  • $1,830.60 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2413
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2413
Description
LKG Conn, 20A 125/250V, L14-20R, B/W
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A 125/250V Ac, 3-Pole 4-Wire Grounding, Nema L14-20R, Screw Terminal, Black and White Nylon.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585038155 / 0783585038155 / 00783585038155
Weight per unit
0.159 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.02 (Each)
Standard Packaging
$1,830.60 (Per 30)
Resources
Images
 
 
HBL2413 - Small Image
 
HBL2413 - Large Image
Attachments
 
 
HBL2413 - Specification Sheet
Other Links
 
 
HBL2413 - Other
 
HBL2413 - Other
 
HBL2413 - Other
 
HBL2413 - Other
 
HBL2413 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250
amperage rating
20
Current Rating
20
Poles
3-Pole
Number of Conductors
4
insulation
Insulated Body
Material
Nylon
connection
Screw Terminals
Material, Color, and Finish
Color
Black;White
Dimensions and Weight
Size
2.33 in x 2.33 in x 3.86 in
Descriptions
Product Type
LKG Conn, 20A 125/250V, L14-20R, B/W
Description
LKG CONN, 20A 125/250V, L14-20R, B/W
extra long description
HWDK HBL2413 LKG CONN, 20A 125/250V
Long Description
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A 125/250V AC, 3-Pole 4-Wire Grounding, NEMA L14-20R, Screw Terminal, Black and White Nylon.
Special Features
Standard Product
Additional Information
pallet quantity
2880
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2413
GTIN
00783585038155
UPC
783585038155
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Connector Body
Packaging
Weight per each
0.159
Carton
1
Package
30
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Mounting
Cord
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
l14-20R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat