HBL2423 - LKG Conn, 20A 3P 250V, L15-20R, B/W

Wiring Device-Kellems

  • $60.08 (Each)
  • $60.08 (Each)

  • $1,802.40 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2423
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2423
Description
LKG Conn, 20A 3P 250V, L15-20R, B/W
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A 3-Phase 250V Ac, 3-Pole 4-Wire Grounding, Nema L15-20R, Screw Terminal, Black and White Nylon.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585038216 / 0783585038216 / 00783585038216
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.08 (Each)
Standard Packaging
$1,802.40 (Per 30)
Resources
Images
 
 
HBL2423 - Small Image
 
HBL2423 - Large Image
 
HBL2423 - Large Image
Attachments
 
 
HBL2423 - Specification Sheet
Other Links
 
 
HBL2423 - Other
 
HBL2423 - Other
 
HBL2423 - Other
 
HBL2423 - Other
 
HBL2423 - Other
 
HBL2423 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
3 Phase 250
Poles
3-Pole
Number of Conductors
4
amperage rating
20
Current Rating
20
insulation
Insulated Body
Material
Nylon
connection
Pressure Screw Terminal
Material, Color, and Finish
Color
Black;White
Dimensions and Weight
Size
2.33 in x 2.33 in x 3.86 in
Descriptions
Product Type
LKG Conn, 20A 3P 250V, L15-20R, B/W
Description
LKG CONN, 20A 3P 250V, L15-20R, B/W
extra long description
HWDK HBL2423 LKG CONN, 20A 3P 250V,
Long Description
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A 3-Phase 250V AC, 3-Pole 4-Wire Grounding, NEMA L15-20R, Screw Terminal, Black and White Nylon.
Special Features
Standard Product
Additional Information
pallet quantity
3060
Manufacturer Information
Manufacturers Part Number
HBL2423
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585038216
UPC
783585038216
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Connector Body
Packaging
Weight per each
0.45
Carton
1
Package
30
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Mounting
Cord
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L15-20R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat