HBL24W47A - Plug, W/Tight, L5-15P, 15A, 125V

Wiring Device-Kellems

  • $36.42 (Each)
  • $36.42 (Each)

  • $910.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL24W47A
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL24W47A
Description
Plug, W/Tight, L5-15P, 15A, 125V
Watertight Devices, Twist-Lock® Plug, 15A, 125V Ac, 2 Pole, 3 Wire, Thermoplastic Elastomer, Nema L5-15P, Yellow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585131245 / 0783585131245 / 00783585131245
Weight per unit
0.231 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.42 (Each)
Standard Packaging
$910.50 (Per 25)
Resources
Images
 
 
HBL24W47A - Small Image
 
HBL24W47A - Large Image
Attachments
 
 
HBL24W47A - Specification Sheet
Other Links
 
 
HBL24W47A - Other
 
HBL24W47A - Other
 
HBL24W47A - Other
 
HBL24W47A - Other
 
HBL24W47A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
amperage rating
15
Wire Size
16/3 SJ to 10/3 SJ, 18/3 S to 12/3 S
Phase
1
Poles
2-Pole
Number of Wires
3-Wire
Material
Elastomeric/Composite
connection
Screwed Terminal
Dimensions and Weight
Size
1.85 in x 1.85 in x 3.21 in
Descriptions
Product Type
Plug, W/Tight, L5-15P, 15A, 125V
Description
PLUG, W/TIGHT, L5-15P, 15A, 125V
extra long description
HWDK HBL24W47A PLUG, W/TIGHT, L5-15
Long Description
Watertight Devices, Twist-Lock® Plug, 15A, 125V AC, 2 Pole, 3 Wire, Thermoplastic elastomer, NEMA L5-15P, Yellow
Special Features
Watertight
Additional Information
pallet quantity
1800
Cord Type
All Portable
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL24W47A
GTIN
00783585131245
UPC
783585131245
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Plugs
Packaging
Weight per each
0.231
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
Cord
Application
Industrial/Commercial
nema rating
L5-15P
standard
Meets NEMA WD-1, WD-6 And ANSI Standards
environmental conditions
Watertight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat