HBL24W49 - Plug, W/Tight, L6-15P, 15A, 250V

Wiring Device-Kellems

  • $40.16 (Each)
  • $40.16 (Each)

  • $1,004.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL24W49
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL24W49
Description
Plug, W/Tight, L6-15P, 15A, 250V
Watertight Devices, Twist-Lock® Plug, 15A, 250V Ac, 2 Pole, 3 Wire, Thermoplastic Elastomer, Nema L6-15P, Yellow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585131252 / 0783585131252 / 00783585131252
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.16 (Each)
Standard Packaging
$1,004.00 (Per 25)
Resources
Other Links
 
 
HBL24W49 - Other
 
HBL24W49 - Other
 
HBL24W49 - Other
Images
 
 
HBL24W49 - Large Image
 
HBL24W49 - Small Image
Attachments
 
 
HBL24W49 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250
Phase
1
amperage rating
15
Wire Size
16/3 SJ to 10/3 SJ, 18/3 S to 12/3 S
Poles
2-Pole
Number of Wires
3-Wire
Material
Elastomeric/Composite
connection
Screwed Terminal
Dimensions and Weight
Size
1.85 in x 1.85 in x 3.21 in
Descriptions
Product Type
Plug, W/Tight, L6-15P, 15A, 250V
Description
PLUG, W/TIGHT, L6-15P, 15A, 250V
extra long description
HWDK HBL24W49 PLUG, W/TIGHT, L6-15P
Long Description
Watertight Devices, Twist-Lock® Plug, 15A, 250V AC, 2 Pole, 3 Wire, Thermoplastic elastomer, NEMA L6-15P, Yellow
Special Features
Watertight
Additional Information
pallet quantity
2025
Cord Type
All Portable
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL24W49
GTIN
00783585131252
UPC
783585131252
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Plugs
Packaging
Weight per each
0.2
Carton
1
Package
25
Uses, Certifications, and Standards
standard
Meets NEMA WD-1, WD-6 And ANSI Standards
Mounting
Cord
Application
Industrial/Commercial
nema rating
L6-15P
environmental conditions
Watertight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat