HBL2510 - LKG RCPT, 20A 3PH 120/208V, L21-20R, BK

WDK

  • $61.15 (Each)
  • $61.15 (Each)

  • $611.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2510
Manufacturer
WDK
Manufacturer's Part Number
HBL2510
Description
LKG RCPT, 20A 3PH 120/208V, L21-20R, BK
Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 20A 3-Phase Wye 120/208V Ac, 4-Pole 5-Wire Grounding, Nema L21-20R, Screw Terminal, Nylon Face, Back and Side Wire, Black.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585235851 / 0783585235851 / 00783585235851
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.15 (Each)
Standard Packaging
$611.50 (Per 10)
Resources
Images
 
 
HBL2510 - Small Image
 
HBL2510 - Large Image
Other Links
 
 
HBL2510 - Other
 
HBL2510 - Other
 
HBL2510 - Other
 
HBL2510 - Other
Attachments
 
 
HBL2510 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#16 to #8
amperage rating
20
Current Rating
20
Phase
3
Voltage Rating
3 Phase WYE 120/208 VAC
Poles
4-Pole
Wattage
4,160
Number of Wires
5-Wire
Material
Nylon
connection
Screw Terminal
Dimensions and Weight
Size
3.28 in x 1.70 in x 1.23 in
Descriptions
Product Type
LKG RCPT, 20A 3PH 120/208V, L21-20R, BK
Description
LKG RCPT, 20A 3PH 120/208V, L21-20R, BK
Long Description
Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 20A 3-Phase Wye 120/208V AC, 4-Pole 5-Wire Grounding, NEMA L21-20R, Screw Terminal, Nylon face, Back and side wire, Black.
Special Features
Standard
extra long description
HWDK HBL2510 LKG RCPT, 20A 3PH 120/
Additional Information
pallet quantity
2520
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL2510
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585235851
UPC
783585235851
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Single Flush Receptacle
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L21-20R
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat