HBL2511 - LKG Plug, 20A 3PH 120/208V, L21-20P, B/W

Wiring Device-Kellems

  • $54.69 (Each)
  • $54.69 (Each)

  • $1,640.70 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2511
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2511
Description
LKG Plug, 20A 3PH 120/208V, L21-20P, B/W
Locking Devices, Twist-Lock®, Industrial, Male Insulgrip® Plug, 20A 3-Phase Wye 120/208VAC, 4-Pole 5-Wire Grounding, Nema L21-20P, Screw Terminal, Black and White Nylon.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585038537 / 0783585038537 / 00783585038537
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.69 (Each)
Standard Packaging
$1,640.70 (Per 30)
Resources
Images
 
 
HBL2511 - Small Image
 
HBL2511 - Large Image
Attachments
 
 
HBL2511 - Specification Sheet
Other Links
 
 
HBL2511 - Other
 
HBL2511 - Other
 
HBL2511 - Other
 
HBL2511 - Other
 
HBL2511 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#16 to #8
amperage rating
20
Current Rating
20
Phase
3
Voltage Rating
3 Phase WYE 120/208
Material
Nylon
connection
Screwed Terminal
Wattage
4
Poles
4-Pole
Number of Wires
5-Wire
Dimensions and Weight
Size
2.33 in x 2.33 in x 2.75 in
Descriptions
Product Type
LKG Plug, 20A 3PH 120/208V, L21-20P, B/W
Description
LKG PLUG, 20A 3PH 120/208V, L21-20P, B/W
extra long description
HWDK HBL2511 LKG PLUG, 20A 3PH 120/
Long Description
Locking Devices, Twist-Lock®, Industrial, Male Insulgrip® Plug, 20A 3-Phase WYE 120/208VAC, 4-Pole 5-Wire Grounding, NEMA L21-20P, Screw Terminal, Black and White Nylon.
Special Features
Standard Product
Additional Information
pallet quantity
3060
Cord Type
All Listed Portables
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2511
GTIN
00783585038537
UPC
783585038537
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Plugs
Packaging
Weight per each
0.3
Carton
1
Package
30
Uses, Certifications, and Standards
nema rating
L21-20P
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Mounting
Cord
Application
Extra Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat