HBL2513 - LKG Conn, 20A 120/208V, L21-20R, B/W

Wiring Device-Kellems

  • $95.55 (Each)
  • $95.55 (Each)

  • $2,866.50 (Per 30)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2513
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2513
Description
LKG Conn, 20A 120/208V, L21-20R, B/W
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A 3-Phase Wye 120/208V Ac, 4-Pole 5-Wire Grounding, Nema L21-20R, Screw Terminal, Black and White Nylon.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585038551 / 0783585038551 / 00783585038551
Weight per unit
0.159 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.55 (Each)
Standard Packaging
$2,866.50 (Per 30)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
HBL2513 - Small Image
 
HBL2513 - Large Image
Attachments
 
 
HBL2513 - Specification Sheet
Other Links
 
 
HBL2513 - Other
 
HBL2513 - Other
 
HBL2513 - Other
 
HBL2513 - Other
 
HBL2513 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
LKG Conn, 20A 120/208V, L21-20R, B/W
Description
LKG CONN, 20A 120/208V, L21-20R, B/W
extra long description
HWDK HBL2513 LKG CONN, 20A 120/208V
Long Description
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A 3-Phase Wye 120/208V AC, 4-Pole 5-Wire Grounding, NEMA L21-20R, Screw Terminal, Black and White Nylon.
Manufacturer Information
Manufacturers Part Number
HBL2513
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585038551
UPC
783585038551
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Packaging
Weight per each
0.159
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

* All prices subject to change.

Begin Live Chat