HBL2513 - Locking Conn 20A 120/208V L21-20R B/W

Wiring Device-Kellems

  • $97.50 (Each)
  • $97.50 (Each)

  • $2,925.00 (Per 30)

In-Stock: 12 available at other locations ( find a store with stock)
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
HBL2513
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2513
Description
Locking Conn 20A 120/208V L21-20R B/W
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A 3-Phase Wye 120/208V Ac, 4-Pole 5-Wire Grounding, Nema L21-20R, Screw Terminal, Black and White Nylon.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585038551 / 0783585038551 / 00783585038551
Weight per unit
0.159 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.50 (Each)
Standard Packaging
$2,925.00 (Per 30)
Stock Availability
Bridgeport
0 (Find nearest stock)
DFW RDC
0
All Stores
12
Resources
Other Links
 
 
HBL2513 - Other
 
HBL2513 - Other
 
HBL2513 - Other
 
HBL2513 - Other
 
HBL2513 - Other
Images
 
 
HBL2513 - Small Image
 
HBL2513 - Large Image
Attachments
 
 
HBL2513 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Connection
Screw Terminals
Current Rating
20
Insulation
Insulated Body
Material
Nylon
Number Of Conductors
5
Poles
4-Pole
Voltage Rating
3 Phase WYE 120/208
Material, Color, and Finish
Color
Black;White
Dimensions and Weight
Size
2.33 in x 2.33 in x 3.86 in
Descriptions
Description
LOCKING CONN 20A 120/208V L21-20R B/W
Extra Long Description
HWDK HBL2513 LKG CONN, 20A 120/208V
Long Description
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A 3-Phase Wye 120/208V AC, 4-Pole 5-Wire Grounding, NEMA L21-20R, Screw Terminal, Black and White Nylon.
Product Type
LKG Conn, 20A 120/208V, L21-20R, B/W
Special Features
Standard Product
Additional Information
Pallet Quantity
2880
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2513
GTIN
00783585038551
UPC
783585038551
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Connector Body
Packaging
Weight per each
0.159
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Heavy Duty Industrial
Environmental Conditions
Indoor Dry unless protected by additional means
Mounting
Cord
Nema Rating
L21-20R
Standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
6 View Store

M-Z

Location Stock Available
Rogers
2 View Store
These alternate items can be purchased instead of HBL2513.
Jump To:

Similar Items

Similar items are close alternatives to HBL2513, though they may not be 100% alike.

Cross Referenced

These items are similar to HBL2513 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
72120NC Bryant Electric 00781786701298
72120NCC Bryant Electric 00781786110540
AHL2120CF Eaton 00032664738692
AHL2120C Eaton Wiring Devices 00032664738241
CWL2120C Eaton Wiring Devices 00040893680156
66601-BK Enerlites 00883951226619
HBL2513 Hubbell Wiring Device-Kellems 00783585038551
2513 Leviton 00078477056899
L2120C Legrand Pass & Seymour 00785007212013
2781 Woodhead 00786788705527
27T81 Woodhead 00786788706852

* All prices subject to change.

Begin Live Chat