HBL25W34 - Conn, W/Tight, L7-15R, 15A, 277vac

Wiring Device-Kellems

  • $84.89 (Each)
  • $84.89 (Each)

  • $2,122.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL25W34
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL25W34
Description
Conn, W/Tight, L7-15R, 15A, 277vac
Watertight Devices, Twist-Lock® Connector, 15A, 277V Ac, 2 Pole, 3 Wire, Thermoplastic Elastomer, Nema L7-15R, Yellow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585131313 / 0783585131313 / 00783585131313
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.89 (Each)
Standard Packaging
$2,122.25 (Per 25)
Resources
Images
 
 
HBL25W34 - Small Image
 
HBL25W34 - Large Image
Attachments
 
 
HBL25W34 - Specification Sheet
Other Links
 
 
HBL25W34 - Other
 
HBL25W34 - Other
 
HBL25W34 - Other
 
HBL25W34 - Other
 
HBL25W34 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
Poles
2-Pole
Voltage Rating
277
Number of Conductors
3
Material
Elastomer/Composite
insulation
Insulated Body
connection
Terminal Screws
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
1.85 in x 1.85 in x 4.62 in
Descriptions
Description
CONN, W/TIGHT, L7-15R, 15A, 277VAC
Product Type
Conn, W/Tight, L7-15R, 15A, 277vac
Long Description
Watertight Devices, Twist-Lock® Connector, 15A, 277V AC, 2 Pole, 3 Wire, Thermoplastic elastomer, NEMA L7-15R, Yellow
Special Features
Watertight
extra long description
HWDK HBL25W34 CONN, W/TIGHT, L7-15R
Additional Information
pallet quantity
1375
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL25W34
GTIN
00783585131313
UPC
783585131313
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Connector Body
Packaging
Weight per each
0.4
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
Cord
Application
Industrial/Commercial
nema rating
L7-15R
standard
Meets NEMA WD-1, WD-6 And ANSI Standards
environmental conditions
Water Tight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat