HBL25W47A - Conn, W/Tight, L5-15R, 15A, 125V

Wiring Device-Kellems

  • $49.49 (Each)
  • $49.49 (Each)

  • $1,237.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL25W47A
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL25W47A
Description
Conn, W/Tight, L5-15R, 15A, 125V
Watertight Devices, Twist-Lock® Connector, 15A, 125V Ac, 2 Pole, 3 Wire, Thermoplastic Elastomer, Nema L5-15R, Yellow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585131320 / 0783585131320 / 00783585131320
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.49 (Each)
Standard Packaging
$1,237.25 (Per 25)
Resources
Other Links
 
 
HBL25W47A - Other
 
HBL25W47A - Other
 
HBL25W47A - Other
 
HBL25W47A - Other
 
HBL25W47A - Other
Images
 
 
HBL25W47A - Large Image
 
HBL25W47A - Small Image
Attachments
 
 
HBL25W47A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Body
connection
Terminal Screws
Voltage Rating
125
amperage rating
15
Poles
2-Pole
Number of Conductors
3
Material
Elastomer/Composite
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
1.85 in x 1.85 in x 4.62 in
Descriptions
extra long description
HWDK HBL25W47A CONN, W/TIGHT, L5-15
Product Type
Conn, W/Tight, L5-15R, 15A, 125V
Description
CONN, W/TIGHT, L5-15R, 15A, 125V
Special Features
Watertight
Long Description
Watertight Devices, Twist-Lock® Connector, 15A, 125V AC, 2 Pole, 3 Wire, Thermoplastic elastomer, NEMA L5-15R, Yellow
Additional Information
pallet quantity
1375
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL25W47A
GTIN
00783585131320
UPC
783585131320
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Connector Body
Packaging
Weight per each
0.2
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Industrial/Commercial
nema rating
L5-15R
standard
Meets NEMA WD-1, WD-6 And ANSI Standards
environmental conditions
Water Tight
Mounting
Cord
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat