HBL2611 - LKG Plug, 30A 125V, L5-30P, B/W

Wiring Device-Kellems

  • $43.61 (Each)
  • $43.61 (Each)

  • $1,308.30 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2611
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2611
Description
LKG Plug, 30A 125V, L5-30P, B/W
30 Amp Twist-Lock Male Plug - 30A 125V, 2-Pole 3-Wire Grounding, L5-30P
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585038735 / 0783585038735 / 00783585038735
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.61 (Each)
Standard Packaging
$1,308.30 (Per 30)
Resources
Images
 
 
HBL2611 - Small Image
 
HBL2611 - Large Image
Attachments
 
 
HBL2611 - Specification Sheet
Other Links
 
 
HBL2611 - Other
 
HBL2611 - Other
 
HBL2611 - Other
 
HBL2611 - Other
 
HBL2611 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Screwed Terminal
Wire Size
#16 AWG to #8 AWG
Phase
1
Voltage Rating
125
Poles
2-Pole
Wattage
3
Number of Wires
3-Wire
amperage rating
30
Current Rating
30
Material
Nylon
Dimensions and Weight
Size
2.26 in x 2.26 in x 2.75 in
Descriptions
Product Type
LKG Plug, 30A 125V, L5-30P, B/W
Description
LKG PLUG, 30A 125V, L5-30P, B/W
extra long description
HWDK HBL2611 LKG PLUG, 30A 125V, L5
Long Description
30 Amp Twist-Lock Male Plug - 30A 125V, 2-Pole 3-Wire Grounding, L5-30P
Special Features
The 30 Amp Twist-Lock Male Plug features a robust Twist-Lock® mechanism that ensures a secure and stable connection, preventing accidental disconnections and enhancing safety.
Features
The 30 Amp Twist-Lock Male Plug is an industrial-grade locking device designed for secure and reliable electrical connections. With a 30A 125V rating, this plug is ideal for heavy-duty applications. It features a 2-pole, 3-wire grounding system (L5-30P) and a screw terminal for easy and secure wiring. The Twist-Lock® mechanism ensures a firm connection, preventing accidental disconnections and enhancing safety. The plug comes in a durable black and white design, making it suitable for various industrial en
Additional Information
pallet quantity
3060
Cord Type
All Listed Portables
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2611
GTIN
00783585038735
UPC
783585038735
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Plugs
Packaging
Weight per each
0.3
Carton
1
Package
30
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Mounting
Cord
Application
Extra Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L5-30P
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat