HBL2611ST - LKG Plug, 30A 125V, L5-30P, B/W, SPT

Wiring Device-Kellems

  • $23.35 (Each)
  • $23.35 (Each)

  • $700.50 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2611ST
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2611ST
Description
LKG Plug, 30A 125V, L5-30P, B/W, SPT
Locking Devices, Edgeconnect™ Twist-Lock®, Industrial, Male Plug, 30A 125V, 2-Pole 3-Wire Grounding, L5-30P, Screwless Terminal, Black and White
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
783585681986 / 00783585681986
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.35 (Each)
Standard Packaging
$700.50 (Per 30)
Resources
Images
 
 
HBL2611ST - Small Image
 
HBL2611ST - Large Image
 
HBL2611ST - Large Image
 
HBL2611ST - Large Image
 
HBL2611ST - Large Image
 
HBL2611ST - Large Image
 
HBL2611ST - Large Image
 
HBL2611ST - Large Image
 
HBL2611ST - Large Image
Attachments
 
 
HBL2611ST - Specification Sheet
Other Links
 
 
HBL2611ST - Other
 
HBL2611ST - Other
 
HBL2611ST - Other
 
HBL2611ST - Other
 
HBL2611ST - Other
 
HBL2611ST - Other
 
HBL2611ST - Other
 
HBL2611ST - Other
 
HBL2611ST - Other
 
HBL2611ST - Other
 
HBL2611ST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Poles
2
Number of Wires
3
Descriptions
Product Type
LKG Plug, 30A 125V, L5-30P, B/W, SP T
extra long description
HWDK HBL2611ST LKG PLUG, 30A 125V,
Long Description
Locking Devices, EdgeConnect™ Twist-Lock®, Industrial, Male Plug, 30A 125V, 2-Pole 3-Wire Grounding, L5-30P, Screwless Terminal, Black and White
Special Features
EdgeConnect™ Technology, Screwless Termination
Description
LKG PLUG, 30A 125V, L5-30P, B/W, SPT
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2611ST
series
EdgeConnect™
GTIN
00783585681986
UPC
783585681986
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.3
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat