HBL2613 - LKG Conn, 30A 125V, L5-30R, B/W

Wiring Device-Kellems

  • $88.28 (Each)
  • $88.28 (Each)

  • $2,648.40 (Per 30)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HBL2613
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2613
Description
LKG Conn, 30A 125V, L5-30R, B/W
Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, Screw Terminal, Black and White.
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585038766 / 0783585038766 / 00783585038766
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.28 (Each)
Standard Packaging
$2,648.40 (Per 30)
Resources
Images
 
 
HBL2613 - Small Image
 
HBL2613 - Large Image
Attachments
 
 
HBL2613 - Specification Sheet
Other Links
 
 
HBL2613 - Other
 
HBL2613 - Other
 
HBL2613 - Other
 
HBL2613 - Other
 
HBL2613 - Other
Features
Voltage Rating
125
Poles
2-Pole
Number of Conductors
3
amperage rating
30
Current Rating
30
insulation
Insulated Body
Material
Nylon
connection
Pressure Screw Terminal
Material, Color, and Finish
Color
Black;White
Dimensions and Weight
Size
2.26 in x 2.26 in x 3.86 in
Descriptions
Product Type
LKG Conn, 30A 125V, L5-30R, B/W
Description
LKG CONN, 30A 125V, L5-30R, B/W
extra long description
HWDK HBL2613 LKG CONN, 30A 125V, L5
Long Description
Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, Screw Terminal, Black and White.
Special Features
Standard Product
Additional Information
pallet quantity
2880
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2613
GTIN
00783585038766
UPC
783585038766
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Connector Body
Packaging
Weight per each
0.35
Carton
1
Package
30
Uses, Certifications, and Standards
nema rating
L5-30R
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Mounting
Cord
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
You must have an account to view stock levels
These alternate items can be purchased instead of HBL2613.
Jump To:

Similar Items

Similar items are close alternatives to HBL2613, though they may not be 100% alike.

Locking Device Connector, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C...
  • Our Part #: HBL2623
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2623
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($2,674.20) ·
HBL2623 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$89.14

Each

QTY:
Each
Add
Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 277V Ac, 2-...
  • Our Part #: HBL2633
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2633
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($2,674.20) ·
HBL2633 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$89.14

Each

QTY:
Each
Add
Locking Device Turnlock Connector, 30 A, 125 V, 2 Poles, 3 Wires, Black/White, N...
  • Our Part #: L530C
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: L530C
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($458.30) ·
L530C - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$45.83

Each

QTY:
Each
Add
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 125V...
  • Our Part #: AHCL530C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL530C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 40 ($1,057.60) ·
AHCL530C - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.44

Each

QTY:
Each
Add
Bryant 70530NC|Bryant 70530NCC|Eatonwd CWL530C|Enerlites 66452BK|Enerlites 66452...
  • Our Part #: AHL530C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL530C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($384.80) ·
AHL530C - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.48

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
LKG CONN, 30A 125V, L5-30R, BK
  • MFR Part #: HBL2613BK
  • GTIN: 00783585172217
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to HBL2613 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70530NC Bryant Electric 00781786688797
AHL530C Eaton Wiring Devices 00032664738425
CWL530C Eaton Wiring Devices 00040893679488
66452-BK Enerlites 00883951417284
2610C Ericson 00782862563762
HBL2613 Hubbell Wiring Device-Kellems 00783585038766
2613 Leviton 00078477807873
L530-C Legrand Pass & Seymour 00785007253016
2947 Woodhead 00786788705312
29T47 Woodhead 00786788706708
70530NCC Bryant Electric 00781786110182

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?