HBL2613 - Locking Conn 30A 125V L5-30R B/W

Wiring Device-Kellems

  • $90.08 (Each)
  • $90.08 (Each)

  • $2,702.40 (Per 30)

In-Stock: 16 available at other locations ( find a store with stock)
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
HBL2613
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2613
Description
Locking Conn 30A 125V L5-30R B/W
Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, Screw Terminal, Black and White.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585038766 / 0783585038766 / 00783585038766
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.08 (Each)
Standard Packaging
$2,702.40 (Per 30)
Stock Availability
Hobbs
0 (Find nearest stock)
Odessa
0
All Stores
16
Resources
Other Links
 
 
HBL2613 - Other
 
HBL2613 - Other
 
HBL2613 - Other
 
HBL2613 - Other
 
HBL2613 - Other
Images
 
 
HBL2613 - Small Image
 
HBL2613 - Large Image
Attachments
 
 
HBL2613 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Connection
Pressure Screw Terminal
Current Rating
30
Insulation
Insulated Body
Material
Nylon
Number Of Conductors
3
Poles
2-Pole
Voltage Rating
125
Material, Color, and Finish
Color
Black;White
Dimensions and Weight
Size
2.26 in x 2.26 in x 3.86 in
Descriptions
Description
LOCKING CONN 30A 125V L5-30R B/W
Extra Long Description
HWDK HBL2613 LKG CONN, 30A 125V, L5
Long Description
Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, Screw Terminal, Black and White.
Product Type
LKG Conn, 30A 125V, L5-30R, B/W
Special Features
Standard Product
Additional Information
Pallet Quantity
2400
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2613
GTIN
00783585038766
UPC
783585038766
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Connector Body
Packaging
Weight per each
0.35
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Heavy Duty Industrial
Environmental Conditions
Indoor Dry unless protected by additional means
Mounting
Cord
Nema Rating
L5-30R
Standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
8 View Store
These alternate items can be purchased instead of HBL2613.
Jump To:

Similar Items

Similar items are close alternatives to HBL2613, though they may not be 100% alike.

Cross Referenced

These items are similar to HBL2613 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70530NC Bryant Electric 00781786688797
AHL530C Eaton Wiring Devices 00032664738425
CWL530C Eaton Wiring Devices 00040893679488
66452-BK Enerlites 00883951417284
2610-C Ericson 00782862563762
HBL2613 Hubbell Wiring Device-Kellems 00783585038766
2613 Leviton 00078477807873
L530-C Legrand Pass & Seymour 00785007253016
2947 Woodhead 00786788705312
29T47 Woodhead 00786788706708
70530NCC Bryant Electric 00781786110182
L530C Eaton 00032664393402

* All prices subject to change.

Begin Live Chat