HBL2620ST - LKG RCPT, 30A 250V, L6-30R, BK, Spring T

Wiring Device-Kellems

  • $29.53 (Each)
  • $29.53 (Each)

  • $885.90 (Per 30)

In-Stock: 13 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2620ST
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2620ST
Description
LKG RCPT, 30A 250V, L6-30R, BK, Spring T
30A, 250V Edgeconnect™ Twist-Lock® Receptacle With Spring Termination
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
783585569574 / 00783585569574
Weight per unit
0.148 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.53 (Each)
Standard Packaging
$885.90 (Per 30)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
13
Resources
Images
 
 
HBL2620ST - Small Image
 
HBL2620ST - Large Image
 
HBL2620ST - Large Image
 
HBL2620ST - Large Image
 
HBL2620ST - Large Image
 
HBL2620ST - Large Image
 
HBL2620ST - Large Image
 
HBL2620ST - Large Image
Other Links
 
 
HBL2620ST - Other
 
HBL2620ST - Other
 
HBL2620ST - Other
 
HBL2620ST - Other
 
HBL2620ST - Other
 
HBL2620ST - Other
 
HBL2620ST - Other
 
HBL2620ST - Other
 
HBL2620ST - Other
 
HBL2620ST - Other
 
HBL2620ST - Other
Attachments
 
 
HBL2620ST - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14 - 10 solid, 14 - 8 stranded (including compact stranded)
Phase
1
Poles
2
Voltage Rating
250 V
Number of Wires
3
Wattage
7,500
insulation
False
Material
Nylon
connection
Spring Termination
Dimensions and Weight
Size
3.28 in x 1.70 in x 1.47 in;Standard Sized Product
Descriptions
Product Type
LKG RCPT, 30A 250V, L6-30R, BK, Spring T
extra long description
HWDK HBL2620ST LKG RCPT, 30A 250V,
Description
LKG RCPT, 30A 250V, L6-30R, BK, SPRING T
Long Description
30A, 250V EdgeConnect™ Twist-Lock® Receptacle with Spring Termination
Special Features
Twist-Lock Receptacle with Spring Termination
Additional Information
pallet quantity
2280
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2620ST
GTIN
00783585569574
UPC
783585569574
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight per each
0.148
Carton
1
Package
30
Uses, Certifications, and Standards
standard
CSA Certified to Specification C22.2 No. 42;UL Listed To UL 498;WR Rating
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
l6-30R
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
3 View Store
Tulsa
3 View Store

A-L

Location Stock Available
Bentonville
4 View Store

M-Z

Location Stock Available
Siloam Springs
3 View Store

* All prices subject to change.

Begin Live Chat