HBL2620SW - LKG WT S/SHRD RCPT, 30A 250V, L6-30R, Gy

WDK

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2620SW
Manufacturer
WDK
Manufacturer's Part Number
HBL2620SW
Description
LKG WT S/SHRD RCPT, 30A 250V, L6-30R, Gy
Locking Devices, Twist-Lock®, Watertight Safety-Shroud®, Receptacle, 30A 250V Ac, 2-Pole 3-Wire Grounding, Nema L6-30R, Screw Terminal, PBT Housing and Flange, Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585231662 / 0783585231662 / 00783585231662
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
HBL2620SW - Other
 
HBL2620SW - Other
 
HBL2620SW - Other
 
HBL2620SW - Other
 
HBL2620SW - Other
 
HBL2620SW - Other
 
HBL2620SW - Other
 
HBL2620SW - Other
 
HBL2620SW - Other
Attachments
 
 
HBL2620SW - Specification Sheet
Images
 
 
HBL2620SW - Large Image
 
HBL2620SW - Large Image
 
HBL2620SW - Large Image
 
HBL2620SW - Large Image
 
HBL2620SW - Large Image
 
HBL2620SW - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#16 to #8
Phase
1
Poles
2-Pole
Voltage Rating
250 V
Number of Wires
3-Wire
amperage rating
30
Current Rating
30
Wattage
7,500
connection
Screw Terminal
Dimensions and Weight
Size
3.75 in x 3.75 in x 2.69 in
Descriptions
extra long description
HWDK HBL2620SW LKG WT S/SHRD RCPT,
Long Description
Locking Devices, Twist-Lock®, Watertight Safety-Shroud®, Receptacle, 30A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-30R, Screw Terminal, PBT housing and flange, Gray
Special Features
Shrouded Watertight Construction
Product Type
LKG WT S/SHRD RCPT, 30A 250V, L6-30R, Gy
Description
LKG WT S/SHRD RCPT, 30A 250V, L6-30R,GY
Additional Information
pallet quantity
1000
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2620SW
GTIN
00783585231662
UPC
783585231662
Taxonomies, Classifications, and Categories
Type
Device
Category Description
Residential Switches
Packaging
Weight per each
0.55
Carton
1
Package
5
Uses, Certifications, and Standards
nema rating
l6-30R
Application
Heavy Duty Industrial Shrouded Watertight
Mounting
Screw Mount
environmental conditions
Watertight
standard
UL Listed, CSA Certified To Type 4, 4X And Type 12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat