HBL2621ST - LKG Plug, 30A 250V, L6-30P, B/W, SP T

Wiring Device-Kellems

  • $23.95 (Each)
  • $23.95 (Each)

  • $718.50 (Per 30)

In-Stock: 12 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2621ST
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2621ST
Description
LKG Plug, 30A 250V, L6-30P, B/W, SP T
Locking Devices, Edgeconnect™ Twist-Lock®, Industrial, Male Plug, 30A 250V, 2-Pole 3-Wire Grounding, L6-30P, Screwless Terminal, Black and White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
783585681955 / 00783585681955
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.95 (Each)
Standard Packaging
$718.50 (Per 30)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12
Resources
Other Links
 
 
HBL2621ST - Other
 
HBL2621ST - Other
 
HBL2621ST - Other
 
HBL2621ST - Other
 
HBL2621ST - Other
 
HBL2621ST - Other
 
HBL2621ST - Other
 
HBL2621ST - Other
 
HBL2621ST - Other
 
HBL2621ST - Other
 
HBL2621ST - Other
 
HBL2621ST - Other
 
HBL2621ST - Other
Attachments
 
 
HBL2621ST - Specification Sheet
Images
 
 
HBL2621ST - Small Image
 
HBL2621ST - Large Image
 
HBL2621ST - Large Image
 
HBL2621ST - Large Image
 
HBL2621ST - Large Image
 
HBL2621ST - Large Image
 
HBL2621ST - Large Image
 
HBL2621ST - Large Image
 
HBL2621ST - Large Image
 
HBL2621ST - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250
Number of Wires
3
Poles
2
Descriptions
extra long description
HWDK HBL2621ST LKG PLUG, 30A 250V,
Product Type
LKG Plug, 30A 250V, L6-30P, B/W, SP T
Long Description
Locking Devices, EdgeConnect™ Twist-Lock®, Industrial, Male Plug, 30A 250V, 2-Pole 3-Wire Grounding, L6-30P, Screwless Terminal, Black and White
Special Features
EdgeConnect™ Technology, Screwless Termination
Description
LKG PLUG, 30A 250V, L6-30P, B/W, SP T
Additional Information
pallet quantity
2280
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2621ST
series
EdgeConnect™ Twist-Lock® Series
GTIN
00783585681955
UPC
783585681955
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Packaging
Weight per each
0.35
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
5 View Store
Tulsa
2 View Store

A-L

Location Stock Available
Fort Smith
2 View Store

M-Z

Location Stock Available
Siloam Springs
3 View Store

* All prices subject to change.

Begin Live Chat