HBL2623ST - LKG Conn, 30A 250V, L6-30R, SP T

Wiring Device-Kellems

  • $45.43 (Each)
  • $45.43 (Each)

  • $1,362.90 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2623ST
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2623ST
Description
LKG Conn, 30A 250V, L6-30R, SP T
Locking Devices, Edgeconnect™ Twist-Lock®, Industrial, Female Connector Body, 30A 250V, 2-Pole 3-Wire Grounding, L6-30R, Screwless Terminal, Black and White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/GTIN
783585719252 / 00783585719252
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.43 (Each)
Standard Packaging
$1,362.90 (Per 30)
Resources
Images
 
 
HBL2623ST - Small Image
 
HBL2623ST - Large Image
 
HBL2623ST - Large Image
 
HBL2623ST - Large Image
 
HBL2623ST - Large Image
 
HBL2623ST - Large Image
 
HBL2623ST - Large Image
Attachments
 
 
HBL2623ST - Specification Sheet
Other Links
 
 
HBL2623ST - Other
 
HBL2623ST - Other
 
HBL2623ST - Other
 
HBL2623ST - Other
 
HBL2623ST - Other
 
HBL2623ST - Other
 
HBL2623ST - Other
 
HBL2623ST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Voltage Rating
250
Descriptions
Special Features
EdgeConnect™ Technology, Screwless Termination
Description
LKG CONN, 30A 250V, L6-30R, SP T
Product Type
LKG Conn, 30A 250V, L6-30R, SP T
extra long description
HWDK HBL2623ST LKG CONN, 30A 250V,
Long Description
Locking Devices, EdgeConnect™ Twist-Lock®, Industrial, Female Connector Body, 30A 250V, 2-Pole 3-Wire Grounding, L6-30R, Screwless Terminal, Black and White
Manufacturer Information
series
EdgeConnect™
Manufacturers Part Number
HBL2623ST
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585719252
UPC
783585719252
Taxonomies, Classifications, and Categories
Type
CONNECTOR
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Packaging
Weight per each
0.4
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat