HBL2626 - LKG FLG-RCPT, 30A 250V, L6-30R, WH

Wiring Device-Kellems

  • $73.36 (Each)
  • $73.36 (Each)

  • $733.60 (Per 10)
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
HBL2626
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2626
Description
LKG FLG-RCPT, 30A 250V, L6-30R, WH
Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 30A 250V, 2-Pole 3-Wire Grounding, L6-30R, Screw Terminal, White.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585038933 / 0783585038933 / 00783585038933
Weight per unit
0.136 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.36 (Each)
Standard Packaging
$733.60 (Per 10)
Resources
Images
 
 
HBL2626 - Small Image
 
HBL2626 - Large Image
Attachments
 
 
HBL2626 - Specification Sheet
Other Links
 
 
HBL2626 - Other
 
HBL2626 - Other
 
HBL2626 - Other
 
HBL2626 - Other
 
HBL2626 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#16 to #8
Phase
1
Poles
2-Pole
Voltage Rating
250 VAC
Current Rating
30
Number of Wires
3-Wire
amperage rating
30
Wattage
7,500
Material
Nylon
connection
Screw Terminal
Dimensions and Weight
Size
2.88 in x 2.88 in x 2.09 in
Descriptions
Product Type
LKG FLG-RCPT, 30A 250V, L6-30R, WH
Description
LKG FLG-RCPT, 30A 250V, L6-30R, WH
extra long description
HWDK HBL2626 LKG FLG-RCPT, 30A 250V
Long Description
Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 30A 250V, 2-Pole 3-Wire Grounding, L6-30R, Screw Terminal, White.
Special Features
Standard
Additional Information
pallet quantity
2160
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL2626
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585038933
UPC
783585038933
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Flanged Receptacle
Packaging
Weight per each
0.136
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
l6-30R
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL2626.
Jump To:

Similar Items

Similar items are close alternatives to HBL2626, though they may not be 100% alike.

LKG FLG-RCPT, 30A 125V, L5-30R, WH
  • MFR Part #: HBL2616
  • GTIN: 00783585038810
  • Manufacturer: WIRING DEVICE-KELLEMS
LKG FLG-RCPT, 30A 277V, L7-30R, WH
  • MFR Part #: HBL2636
  • GTIN: 00783585038995
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to HBL2626 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70630ER Bryant Electric 00781786689404
CWL630FO Eaton Wiring Devices 00040893680620
HBL2626 Hubbell Wiring Device-Kellems 00783585038933
2626F Leviton 00078477806180
L630FO Legrand Pass & Seymour 00785007263039
2948MB Woodhead n/a

* All prices subject to change.

Begin Live Chat