HBL2633 - LKG Conn, 30A 277V, L7-30R, B/W

Wiring Device-Kellems

  • $89.14 (Each)
  • $89.14 (Each)

  • $2,674.20 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2633
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2633
Description
LKG Conn, 30A 277V, L7-30R, B/W
Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 277V Ac, 2-Pole 3-Wire Grounding, L7-30R, Screw Terminal, Black and White.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585038971 / 0783585038971 / 00783585038971
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.14 (Each)
Standard Packaging
$2,674.20 (Per 30)
Resources
Images
 
 
HBL2633 - Small Image
 
HBL2633 - Large Image
 
HBL2633 - Large Image
Attachments
 
 
HBL2633 - Specification Sheet
Other Links
 
 
HBL2633 - Other
 
HBL2633 - Other
 
HBL2633 - Other
 
HBL2633 - Other
 
HBL2633 - Other
 
HBL2633 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2-Pole
Voltage Rating
277
Number of Conductors
3
amperage rating
30
insulation
Insulated Body
Material
Nylon
connection
Pressure Screw Terminal
Current Rating
30
Material, Color, and Finish
Color
Black;White
Dimensions and Weight
Size
2.26 in x 2.26 in x 3.86 in
Descriptions
Product Type
LKG Conn, 30A 277V, L7-30R, B/W
Description
LKG CONN, 30A 277V, L7-30R, B/W
extra long description
HWDK HBL2633 LKG CONN, 30A 277V, L7
Long Description
Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 277V AC, 2-Pole 3-Wire Grounding, L7-30R, Screw Terminal, Black and White.
Special Features
Standard Product
Additional Information
pallet quantity
2880
Manufacturer Information
Manufacturers Part Number
HBL2633
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585038971
UPC
783585038971
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Connector Body
Packaging
Weight per each
0.35
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L7-30R
standard
Certified to CSA, C22.2, No. 42;Fed.Spec. W-C-596;Listed to UL 498
Mounting
Cord
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat