HBL2641 - LKG Plug, 30A 480V, L8-30P, B/W

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 30)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2641
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2641
Description
LKG Plug, 30A 480V, L8-30P, B/W
Locking Devices, Twist-Lock®, Industrial, Male Plug, 30A 480V Ac, 2-Pole 3-Wire Grounding, L8-30P, Screw Terminal, Black and White.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585039008 / 0783585039008 / 00783585039008
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HBL2641 - Small Image
 
HBL2641 - Large Image
Attachments
 
 
HBL2641 - Specification Sheet
Other Links
 
 
HBL2641 - Other
 
HBL2641 - Other
 
HBL2641 - Other
 
HBL2641 - Other
 
HBL2641 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#16 to #8
Phase
1
Wattage
14
Poles
2-Pole
Number of Wires
3-Wire
amperage rating
30
Current Rating
30
Voltage Rating
480
Material
Nylon
connection
Screwed Terminal
Dimensions and Weight
Size
2.26 in x 2.26 in x 2.75 in
Descriptions
extra long description
HWDK HBL2641 LKG PLUG, 30A 480V, L8
Long Description
Locking Devices, Twist-Lock®, Industrial, Male Plug, 30A 480V AC, 2-Pole 3-Wire Grounding, L8-30P, Screw Terminal, Black and White.
Special Features
Standard Product
Description
LKG PLUG, 30A 480V, L8-30P, B/W
Product Type
LKG Plug, 30A 480V, L8-30P, B/W
Additional Information
pallet quantity
3060
Cord Type
All Listed Portables
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2641
GTIN
00783585039008
UPC
783585039008
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Plugs
Packaging
Weight per each
0.3
Carton
1
Package
30
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Mounting
Cord
Application
Extra Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L8-30P
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat