HBL26W48 - Plug Nema L6-20P 20A 250V Yl

Wiring Device-Kellems

  • $89.21 (Each)
  • $89.21 (Each)

  • $892.10 (Per 10)

In-Stock: 2 available at other locations ( find a store with stock)
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
HBL26W48
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL26W48
Description
Plug Nema L6-20P 20A 250V Yl
Watertight Devices, Twist-Lock® Plug, 20A, 250V Ac, 2 Pole, 3 Wire, Thermoplastic Elastomer, Nema L6-20P, Yellow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585131405 / 0783585131405 / 00783585131405
Weight per unit
0.503 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.21 (Each)
Standard Packaging
$892.10 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Other Links
 
 
HBL26W48 - Other
 
HBL26W48 - Other
 
HBL26W48 - Other
 
HBL26W48 - Other
 
HBL26W48 - Other
Images
 
 
HBL26W48 - Small Image
 
HBL26W48 - Large Image
Attachments
 
 
HBL26W48 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Connection
Screwed Terminal
Material
Elastomeric/Composite
Number Of Wires
3-Wire
Phase
1
Poles
2-Pole
Voltage Rating
250
Wire Size
Max. Cord: 10/3 S, 10/4 S, 10/5 S;Min. Cord: 16/3 SJ, 18/3 S, 18/4 SJ, 18/4 S, 18/5 S
Dimensions and Weight
Size
2.51 in x 2.51 in x 3.96 in
Descriptions
Description
PLUG NEMA L6-20P 20A 250V YL
Extra Long Description
HWDK HBL26W48 PLUG, NEMA L6-20P, 20
Long Description
Watertight Devices, Twist-Lock® Plug, 20A, 250V AC, 2 Pole, 3 Wire, Thermoplastic elastomer, NEMA L6-20P, Yellow
Product Type
Plug, Nema L6-20P, 20A 250V, Yl
Special Features
Watertight
Additional Information
Cord Type
All Portable
Pallet Quantity
750
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL26W48
GTIN
00783585131405
UPC
783585131405
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Plugs
Packaging
Weight per each
0.503
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial/Commercial
Environmental Conditions
Watertight
Mounting
Cord
Nema Rating
L6-20P
Standard
Meets NEMA WD-1, WD-6 And ANSI Standards
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of HBL26W48.
Jump To:

Similar Items

Similar items are close alternatives to HBL26W48, though they may not be 100% alike.

Cross Referenced

These items are similar to HBL26W48 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
26W48BRY Bryant Electric 00781786003347
L620PW Eaton Wiring Devices 00040893641751
2312-PW6P Ericson 00782862824948
26W48H Hubbell Wiring Device-Kellems n/a
HBL26W48 Hubbell Wiring Device-Kellems 00783585131405
26W48 Leviton 00078477967997
26W48 Legrand Pass & Seymour 00785007033120
26W48 Woodhead 00786788712129
26W48BK Ericson 00782862587102

* All prices subject to change.

Begin Live Chat