HBL2715SW - LKG WT S/SHD FL-Inlt, 30A125/250V, L14-30P

WDK

  • $193.15 (Each)
  • $193.15 (Each)

  • $965.75 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2715SW
Manufacturer
WDK
Manufacturer's Part Number
HBL2715SW
Description
LKG WT S/SHD FL-Inlt, 30A125/250V, L14-30P
Watertight Safety-Shroud®, Locking Devices, Twist-Lock®, Flanged Inlet, 30A 125/250V Ac, 3-Pole 4-Wire Grounding, Nema L14- 30P, Screw Terminal, Gray.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585231808 / 0783585231808 / 00783585231808
Weight per unit
0.301 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$193.15 (Each)
Standard Packaging
$965.75 (Per 5)
Resources
Images
 
 
HBL2715SW - Small Image
 
HBL2715SW - Large Image
 
HBL2715SW - Large Image
Attachments
 
 
HBL2715SW - Specification Sheet
Other Links
 
 
HBL2715SW - Other
 
HBL2715SW - Other
 
HBL2715SW - Other
 
HBL2715SW - Other
 
HBL2715SW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#16 to #8
Phase
1
Voltage Rating
125/250 V
Poles
3-Pole
amperage rating
30
Current Rating
30
Number of Wires
4-Wire
Wattage
7,500
connection
Screw Terminals
insulation
True
Dimensions and Weight
Size
3.75 in x 3.75 in x 2.44 in
Descriptions
Product Type
LKG WT S/SHD FL-Inlt, 30A125/250V, L14-30P
Description
LKG WT S/SHD FL-INLT,30A125/250V,L14-30P
extra long description
HWDK HBL2715SW LKG WT S/SHD FL-INLT
Long Description
Watertight Safety-Shroud®, Locking Devices, Twist-Lock®, Flanged Inlet, 30A 125/250V AC, 3-Pole 4-Wire Grounding, NEMA L14- 30P, Screw Terminal, Gray.
Special Features
Shrouded Watertight Construction
Additional Information
pallet quantity
950
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL2715SW
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585231808
UPC
783585231808
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Flanged Inlet
Packaging
Weight per each
0.301
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Extra Heavy Duty Industrial
nema rating
L14-30P
Mounting
Screw Mount
standard
UL Listed, CSA Certified To Type 4, 4X And Type 12
environmental conditions
Watertight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat