HBL2720 - LKG RCPT, 30A 3P 250V, L15-30R, BK

WDK

  • $80.30 (Each)
  • $80.30 (Each)

  • $803.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2720
Manufacturer
WDK
Manufacturer's Part Number
HBL2720
Description
LKG RCPT, 30A 3P 250V, L15-30R, BK
Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Delta 250V Ac, 3-Pole 4-Wire Grounding, L15-30R, Screw Terminal, Black.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585236131 / 0783585236131 / 00783585236131
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.30 (Each)
Standard Packaging
$803.00 (Per 10)
Resources
Images
 
 
HBL2720 - Small Image
 
HBL2720 - Large Image
 
HBL2720 - Large Image
Attachments
 
 
HBL2720 - Specification Sheet
Other Links
 
 
HBL2720 - Other
 
HBL2720 - Other
 
HBL2720 - Other
 
HBL2720 - Other
 
HBL2720 - Other
 
HBL2720 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30
Number of Wires
4-Wire
Wattage
7,500
Wire Size
#16 to #8
Phase
3
Voltage Rating
3 Phase 250 VAC
Poles
3-Pole
amperage rating
30
Material
Nylon
connection
Screw Terminal
Dimensions and Weight
Size
3.28 in x 1.7 in x 1.31 in
Descriptions
Product Type
LKG RCPT, 30A 3P 250V, L15-30R, BK
Description
LKG RCPT, 30A 3P 250V, L15-30R, BK
extra long description
HWDK HBL2720 LKG RCPT, 30A 3P 250V,
Long Description
Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-30R, Screw Terminal, Black.
Special Features
Standard
Additional Information
pallet quantity
2520
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL2720
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585236131
UPC
783585236131
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Single Flush Receptacle
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L15-30R
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat