HBL2721 - LKG Plug, 30A 3P 250V, L15-30P, B/W

Wiring Device-Kellems

  • $58.46 (Each)
  • $58.46 (Each)

  • $1,753.80 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2721
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2721
Description
LKG Plug, 30A 3P 250V, L15-30P, B/W
Locking Device Plug, 30 A, 250 V Ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 2.21 In Diameter, Cord Mounted, 2.75 In Length, #16 to #8 Awg (Stranded Copper) Wire Size, Chemical Resistant, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585039220 / 0783585039220 / 00783585039220
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.46 (Each)
Standard Packaging
$1,753.80 (Per 30)
Resources
Images
 
 
HBL2721 - Small Image
 
HBL2721 - Large Image
 
HBL2721 - Large Image
 
HBL2721 - Large Image
Specifications Sheets
 
 
HBL2721 - Specification Sheet
Attachments
 
 
HBL2721 - Specification Sheet
Other Links
 
 
HBL2721 - Other
 
HBL2721 - Other
 
HBL2721 - Other
 
HBL2721 - Other
 
HBL2721 - Other
 
HBL2721 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250 V ac
Material
Nylon (Housing/Cord Clamp);Clear Polycarbonate (Terminal Retainer);Brass (Blades, Terminal Screws);Cold Rolled Steel - Nickel Plated (Terminal Clamp);Steel - Nickel Plated (Assembly Screws)
Terminal Type
Screw;Clamp
Wire Size
#16 to #8 AWG (Stranded Copper)
Current Rating
30 A
Phase
3
connection
Screwed Terminal
Poles
3-Pole
amperage rating
30
Number of Wires
4-Wire
Wattage
7
Material, Color, and Finish
Color
Black/White
Finish
Nickel Plated (Terminal Clamp, Assembly Screw)
Dimensions and Weight
Diameter
2.21 in;56.13 mm
Length
2.75 in;69.85 mm
Size
2.33 in x 2.33 in x 2.75 in
Descriptions
Product Type
Locking Device Plug
Description
LKG PLUG, 30A 3P 250V, L15-30P, B/W
Special Features
Superior Cord Grip Design Protects Terminations From Excess Strain;Clear, Funnel Shaped Wire Entry For Ease Of Termination
Long Description
Locking Device Plug, 30 A, 250 V ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 2.21 in Diameter, Cord Mounted, 2.75 in Length, #16 to #8 AWG (Stranded Copper) Wire Size, Chemical Resistant, 0.25 lb
Features
Locking Devices, Twist-Lock(R), Industrial, Male Insulgrip(R) Plug, 30A 3-Phase 250V AC, 3-Pole 4-Wire Grounding, NEMA L15-30P, Screw Terminal, Black and White Nylon.
Short Description
Locking Device Plug, 30 A, 250 VAC, Black/White, 3 Poles
extra long description
HWDK HBL2721 LKG PLUG, 30A 3P 250V,
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Mounting Type
Cord Mounted
Resistance Properties
Chemical Resistant
package quantity
1 CT;30 PK
Standards Met
UL Listed;CSA Certified;Federal Specification Wc-596
pallet quantity
3060
Cord Type
All Listed Portables
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2721
GTIN
00783585039220
UPC
783585039220
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Plugs
Packaging
Weight
0.25 lb
Weight per each
0.35
Carton
1
Package
30
Uses, Certifications, and Standards
nema rating
NEMA L15-30P
Application
Extra Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Mounting
Cord
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat