HBL2723ST - LKG Conn, 30A 3P 250V, L15-30R, SP T

Wiring Device-Kellems

  • $61.92 (Each)
  • $61.92 (Each)

  • $1,857.60 (Per 30)
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
HBL2723ST
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2723ST
Description
LKG Conn, 30A 3P 250V, L15-30R, SP T
Locking Devices, Edgeconnect™ Twist-Lock®, Industrial, Female Connector Body, 30A 3-Phase Delta 250V Ac, 3-Pole 4-Wire Grounding, L15-30R, Screwless Terminal, Black and White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/GTIN
783585719108 / 00783585719108
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.92 (Each)
Standard Packaging
$1,857.60 (Per 30)
Resources
Images
 
 
HBL2723ST - Small Image
 
HBL2723ST - Large Image
 
HBL2723ST - Large Image
Attachments
 
 
HBL2723ST - Specification Sheet
Other Links
 
 
HBL2723ST - Other
 
HBL2723ST - Other
 
HBL2723ST - Other
 
HBL2723ST - Other
 
HBL2723ST - Other
 
HBL2723ST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Voltage Rating
3P 250
connection
EdgeConnect™ Screwless Termination
Material
Nylon
Material, Color, and Finish
Color
Black;White
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Long Description
Locking Devices, EdgeConnect™ Twist-Lock®, Industrial, Female Connector Body, 30A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-30R, Screwless Terminal, Black and White
Special Features
EdgeConnect™ Technology, Screwless Termination
Features
EdgeConnect™ Screwless Termination system, simply insert the wire and press the plunger down. No tools are required. That connection is fool-proof and long lasting, to all but guarantee a high quality result. Any qualified installer regardless of level of training can guarantee a high quality result.
Product Type
LKG Conn, 30A 3P 250V, L15-30R, SP T
extra long description
HWDK HBL2723ST LKG CONN, 30A 3P 250
Description
LKG CONN, 30A 3P 250V, L15-30R, SP T
Manufacturer Information
Manufacturers Part Number
HBL2723ST
series
EdgeConnect™
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585719108
UPC
783585719108
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
CONNECTOR
Packaging
Weight per each
0.45
Carton
1
Package
30
Uses, Certifications, and Standards
environmental conditions
IP20 Suitability
nema rating
L15-30R
standard
Listed to UL 498, Fed.Spec. W-C-596, Certified to CSA C22.2 No.42
Mounting
SCREW
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat