HBL2730SW - LKG WT S/SHRD RCPT, 30A3P 480V, L16-30R

WDK

  • $161.53 (Each)
  • $161.53 (Each)

  • $807.65 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2730SW
Manufacturer
WDK
Manufacturer's Part Number
HBL2730SW
Description
LKG WT S/SHRD RCPT, 30A3P 480V, L16-30R
Locking Devices, Twist-Lock®, Watertight Safety-Shroud®, Receptacle, 30A 3-Phase Delta 480V Ac, 3-Pole 4-Wire Grounding, Nema L16-30R, Screw Terminal, PBT Housing and Flange, Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585231907 / 0783585231907 / 00783585231907
Weight per unit
0.308 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$161.53 (Each)
Standard Packaging
$807.65 (Per 5)
Resources
Images
 
 
HBL2730SW - Small Image
 
HBL2730SW - Large Image
Attachments
 
 
HBL2730SW - Specification Sheet
Other Links
 
 
HBL2730SW - Other
 
HBL2730SW - Other
 
HBL2730SW - Other
 
HBL2730SW - Other
 
HBL2730SW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#16 to #8
Wattage
14,400
Phase
3
Poles
3-Pole
amperage rating
30
Current Rating
30
Number of Wires
4-Wire
Voltage Rating
480 V
connection
Screw Terminal
Dimensions and Weight
Size
3.75 in x 3.75 in x 2.9 in
Descriptions
Product Type
LKG WT S/SHRD RCPT, 30A3P 480V, L16-30R
Description
LKG WT S/SHRD RCPT, 30A3P 480V, L16-30R
extra long description
HWDK HBL2730SW LKG WT S/SHRD RCPT,
Long Description
Locking Devices, Twist-Lock®, Watertight Safety-Shroud®, Receptacle, 30A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, NEMA L16-30R, Screw Terminal, PBT housing and flange, Gray
Special Features
Shrouded Watertight Construction
Additional Information
pallet quantity
1000
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL2730SW
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585231907
UPC
783585231907
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
RECEPTACLE
Packaging
Weight per each
0.308
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL Listed, CSA Certified To Type 4, 4X And Type 12
environmental conditions
Watertight
Application
Heavy Duty Industrial Shrouded Watertight
nema rating
L16-30R
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat