HBL2735SW - LKG WT S/SHRD FL-Inlt, 30A3P 480V, L16-30P

WDK

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2735SW
Manufacturer
WDK
Manufacturer's Part Number
HBL2735SW
Description
LKG WT S/SHRD FL-Inlt, 30A3P 480V, L16-30P
Watertight Safety-Shroud®, Twist-Lock® Flanged Inlet, 30A 3-Phase Delta 480V Ac, 3-Pole 4-Wire Grounding, Nema L16, Screw Terminal
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Plug Fuses
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585231969 / 0783585231969 / 00783585231969
Weight per unit
0.299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HBL2735SW - Small Image
 
HBL2735SW - Large Image
Attachments
 
 
HBL2735SW - Specification Sheet
Other Links
 
 
HBL2735SW - Other
 
HBL2735SW - Other
 
HBL2735SW - Other
 
HBL2735SW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#16 to #8
Wattage
14,400
Phase
3
Poles
3-Pole
amperage rating
30
Current Rating
30
Number of Wires
4-Wire
Voltage Rating
480 V
connection
Screw Terminals
insulation
True
Dimensions and Weight
Size
3.75 in x 3.75 in x 2.44 in
Descriptions
Product Type
LKG WT S/SHRD FL-Inlt, 30A3P 480V, L16-30P
extra long description
HWDK HBL2735SW LKG WT S/SHRD FL-INL
Long Description
Watertight Safety-Shroud®, Twist-Lock® Flanged Inlet, 30A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, NEMA L16,Screw Terminal
Special Features
Shrouded Watertight Construction
Description
LKG WT S/SHRD FL-INLT,30A3P 480V,L16-30P
Additional Information
pallet quantity
1000
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2735SW
GTIN
00783585231969
UPC
783585231969
Taxonomies, Classifications, and Categories
Type
Flanged Inlet
Category Description
PLUG FUSES
Packaging
Weight per each
0.299
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Extra Heavy Duty Industrial
nema rating
L16-30P
Mounting
Screw Mount
standard
UL Listed, CSA Certified To Type 4, 4X And Type 12
environmental conditions
Watertight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat