HBL2736 - LKG FLG-RCPT, 30A 3P 480V, L16-30R, WH

Wiring Device-Kellems

  • $105.70 (Each)
  • $105.70 (Each)

  • $1,057.00 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2736
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2736
Description
LKG FLG-RCPT, 30A 3P 480V, L16-30R, WH
Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 30A 3-Phase Delta 480V Ac, 3-Pole 4-Wire Grounding, L16-30R, Screw Terminal, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585039367 / 0783585039367 / 00783585039367
Weight per unit
0.215 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.70 (Each)
Standard Packaging
$1,057.00 (Per 10)
Resources
Images
 
 
HBL2736 - Small Image
 
HBL2736 - Large Image
Attachments
 
 
HBL2736 - Specification Sheet
Other Links
 
 
HBL2736 - Other
 
HBL2736 - Other
 
HBL2736 - Other
 
HBL2736 - Other
 
HBL2736 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Wire Size
#16 to #8
Wattage
14,400
Phase
3
Voltage Rating
3 Phase 480 VAC
Poles
3-Pole
amperage rating
30
Current Rating
30
Number of Wires
4-Wire
connection
Screw Terminal
Dimensions and Weight
Size
3.06 in x 3.06 in x 2.27 in
Descriptions
Product Type
LKG FLG-RCPT, 30A 3P 480V, L16-30R, WH
Description
LKG FLG-RCPT, 30A 3P 480V, L16-30R, WH
extra long description
HWDK HBL2736 LKG FLG-RCPT, 30A 3P 4
Long Description
Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 30A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-30R, Screw Terminal, White
Special Features
Standard
Additional Information
pallet quantity
1610
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2736
GTIN
00783585039367
UPC
783585039367
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Flanged Receptacle
Packaging
Weight per each
0.215
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L16-30R
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat