HBL2740 - LKG RCPT, 30A 3P 600V, L17-30R, BK

WDK

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2740
Manufacturer
WDK
Manufacturer's Part Number
HBL2740
Description
LKG RCPT, 30A 3P 600V, L17-30R, BK
Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Delta 600V Ac, 3-Pole 4-Wire Grounding, L17-30R, Screw Terminal, Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585236179 / 0783585236179 / 00783585236179
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
HBL2740 - Other
 
HBL2740 - Other
 
HBL2740 - Other
 
HBL2740 - Other
 
HBL2740 - Other
Images
 
 
HBL2740 - Large Image
 
HBL2740 - Small Image
Attachments
 
 
HBL2740 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#16 to #8
Wattage
18,000
Phase
3
Voltage Rating
3 Phase 600 VAC
Poles
3-Pole
amperage rating
30
Current Rating
30
Number of Wires
4-Wire
Material
Nylon
connection
Screw Terminal
Dimensions and Weight
Size
3.28 in x 1.7 in x 1.31 in
Descriptions
extra long description
HWDK HBL2740 LKG RCPT, 30A 3P 600V,
Product Type
LKG RCPT, 30A 3P 600V, L17-30R, BK
Long Description
Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Delta 600V AC, 3-Pole 4-Wire Grounding, L17-30R, Screw Terminal, Black
Special Features
Standard
Description
LKG RCPT, 30A 3P 600V, L17-30R, BK
Additional Information
pallet quantity
2730
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2740
GTIN
00783585236179
UPC
783585236179
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Single Flush Receptacle
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L17-30R
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat