HBL27W48 - Conn Nema L6-20R 20A 250V Yl

Wiring Device-Kellems

  • $133.05 (Each)
  • $133.05 (Each)

  • $1,330.50 (Per 10)

In-Stock: 3 available at other locations ( find a store with stock)
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
HBL27W48
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL27W48
Description
Conn Nema L6-20R 20A 250V Yl
Watertight Devices, Twist-Lock® Connector, 20A, 250V, 2 Pole, 3 Wire, Thermoplastic Elastomer, Nema L6-20R, Yellow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585131481 / 0783585131481 / 00783585131481
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.05 (Each)
Standard Packaging
$1,330.50 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
HBL27W48 - Small Image
 
HBL27W48 - Large Image
Other Links
 
 
HBL27W48 - Other
 
HBL27W48 - Other
 
HBL27W48 - Other
 
HBL27W48 - Other
 
HBL27W48 - Other
Attachments
 
 
HBL27W48 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Connection
Terminal Screws
Insulation
Insulated Body
Material
Elastomer/Composite
Poles
2-Pole
Voltage Rating
250
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
2.51 in x 2.51 in x 5.69 in
Descriptions
Description
CONN NEMA L6-20R 20A 250V YL
Extra Long Description
HWDK HBL27W48 CONN, NEMA L6-20R, 20
Long Description
Watertight Devices, Twist-Lock® Connector, 20A, 250V, 2 Pole, 3 Wire, Thermoplastic elastomer, NEMA L6-20R, Yellow
Product Type
Conn, Nema L6-20R, 20A 250V, Yl
Special Features
Watertight
Additional Information
Pallet Quantity
550
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL27W48
GTIN
00783585131481
UPC
783585131481
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Connector Body
Packaging
Weight per each
0.8
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial/Commercial
Environmental Conditions
Water Tight
Mounting
Cord
Nema Rating
L6-20R
Standard
Meets NEMA WD-1, WD-6 And ANSI Standards
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of HBL27W48.
Jump To:

Similar Items

Similar items are close alternatives to HBL27W48, though they may not be 100% alike.

Cross Referenced

These items are similar to HBL27W48 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
26W48BRY Bryant Electric 00781786003347
L620CW Eaton Wiring Devices 00040893641836
2412-CW6P Ericson 00782862824955
27W48H Hubbell Wiring Device-Kellems 00783585184241
HBL27W48 Hubbell Wiring Device-Kellems 00783585131481
27W48 Leviton 00078477967751
27W48 Legrand Pass & Seymour 00785007033779
27W48 Woodhead 00786788713126
27W49 Ericson 00782862587119

* All prices subject to change.

Begin Live Chat