HBL27W75 - Conn, W/Tight, 3P 20A 250V, L15-20R, Yl

Wiring Device-Kellems

  • $139.31 (Each)
  • $139.31 (Each)

  • $1,393.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL27W75
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL27W75
Description
Conn, W/Tight, 3P 20A 250V, L15-20R, Yl
Watertight Devices, Twist-Lock® Connector, 20A, 3 Phase 250V Ac, 3 Pole, 4 Wire, Thermoplastic Elastomer, Nema L15-20R, Yellow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585131801 / 0783585131801 / 00783585131801
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.31 (Each)
Standard Packaging
$1,393.10 (Per 10)
Resources
Images
 
 
HBL27W75 - Large Image
 
HBL27W75 - Small Image
Other Links
 
 
HBL27W75 - Other
 
HBL27W75 - Other
 
HBL27W75 - Other
Attachments
 
 
HBL27W75 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Elastomer/Composite
insulation
Insulated Body
connection
Terminal Screws
amperage rating
20
Voltage Rating
3 Phase 250
Poles
3-Pole
Number of Conductors
4
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
2.51 in x 2.51 in x 5.69 in
Descriptions
Description
CONN, W/TIGHT, 3P 20A 250V, L15-20R, YL
Product Type
Conn, W/Tight, 3P 20A 250V, L15-20R, Yl
extra long description
HWDK HBL27W75 CONN, W/TIGHT, 3P 20A
Long Description
Watertight Devices, Twist-Lock® Connector, 20A, 3 Phase 250V AC, 3 Pole, 4 Wire, Thermoplastic elastomer, NEMA L15-20R, Yellow
Special Features
Watertight
Additional Information
pallet quantity
550
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL27W75
GTIN
00783585131801
UPC
783585131801
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Connector Body
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Cord
Application
Industrial/Commercial
nema rating
L15-20R
standard
Meets NEMA WD-1, WD-6 And ANSI Standards
environmental conditions
Water Tight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat