HBL28W75 - Plug, W/Tight, 3P 30A, 250V, L15-30P, Yl

Wiring Device-Kellems

  • $129.55 (Each)
  • $129.55 (Each)

  • $1,295.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL28W75
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL28W75
Description
Plug, W/Tight, 3P 30A, 250V, L15-30P, Yl
Watertight Devices, Twist-Lock® Plug, 30A, 3 Phase 250V Ac, 3 Pole, 4 Wire, Thermoplastic Elastomer, Nema L15-30P, Yellow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585131719 / 0783585131719 / 00783585131719
Weight per unit
0.801 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.55 (Each)
Standard Packaging
$1,295.50 (Per 10)
Resources
Images
 
 
HBL28W75 - Small Image
 
HBL28W75 - Large Image
 
HBL28W75 - Large Image
 
HBL28W75 - Large Image
 
HBL28W75 - Large Image
 
HBL28W75 - Large Image
Attachments
 
 
HBL28W75 - Specification Sheet
Other Links
 
 
HBL28W75 - Other
 
HBL28W75 - Other
 
HBL28W75 - Other
 
HBL28W75 - Other
 
HBL28W75 - Other
 
HBL28W75 - Other
 
HBL28W75 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
3
Voltage Rating
3 Phase 250
Poles
3-Pole
amperage rating
30
Number of Wires
4-Wire
Material
Elastomeric/Composite
Wire Size
Max Cord: 8/3 S, 8/4 S, 10/5 S;Min Cords: 12/3 SJ, 16/3 S, 14/4 SJ, 18/4 S, 18/5 S
connection
Screwed Terminal
Dimensions and Weight
Size
2.77 in x 2.77 in x 3.94 in
Descriptions
Description
PLUG, W/TIGHT, 3P 30A, 250V, L15-30P,YL
Product Type
Plug, W/Tight, 3P 30A, 250V, L15-30P, Yl
extra long description
HWDK HBL28W75 PLUG, W/TIGHT, 3P 30A
Long Description
Watertight Devices, Twist-Lock® Plug, 30A, 3 Phase 250V AC, 3 Pole, 4 Wire, Thermoplastic elastomer, NEMA L15-30P, Yellow
Special Features
Watertight
Additional Information
pallet quantity
660
Cord Type
All Portable
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL28W75
GTIN
00783585131719
UPC
783585131719
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Plugs
Packaging
Weight per each
0.801
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Cord
Application
Industrial/Commercial
nema rating
L15-30P
standard
Meets NEMA WD-1, WD-6 And ANSI Standards
environmental conditions
Watertight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat