HBL29W47 - Conn, Nema L5-30R, 30A 125V, Yl

Wiring Device-Kellems

  • $178.03 (Each)
  • $178.03 (Each)

  • $1,780.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL29W47
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL29W47
Description
Conn, Nema L5-30R, 30A 125V, Yl
Watertight Devices, Twist-Lock® Connector, 30A, 125V Ac, 2 Pole, 3 Wire, Thermoplastic Elastomer, Nema L5-30R, Yellow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585131504 / 0783585131504 / 00783585131504
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$178.03 (Each)
Standard Packaging
$1,780.30 (Per 10)
Resources
Other Links
 
 
HBL29W47 - Other
 
HBL29W47 - Other
 
HBL29W47 - Other
 
HBL29W47 - Other
 
HBL29W47 - Other
Images
 
 
HBL29W47 - Large Image
 
HBL29W47 - Small Image
Attachments
 
 
HBL29W47 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2-Pole
Number of Conductors
3
amperage rating
30
Voltage Rating
125
Material
Elastomer/Composite
insulation
Insulated Body
connection
Terminal Screws
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
2.77 in x 2.77 in x 5.67 in
Descriptions
Description
CONN, NEMA L5-30R, 30A 125V, YL
Product Type
Conn, Nema L5-30R, 30A 125V, Yl
extra long description
HWDK HBL29W47 CONN, NEMA L5-30R, 30
Long Description
Watertight Devices, Twist-Lock® Connector, 30A, 125V AC, 2 Pole, 3 Wire, Thermoplastic elastomer, NEMA L5-30R, Yellow
Special Features
Watertight
Additional Information
pallet quantity
500
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL29W47
GTIN
00783585131504
UPC
783585131504
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Connector Body
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Cord
Application
Industrial/Commercial
nema rating
L5-30R
standard
Meets NEMA WD-1, WD-6 And ANSI Standards
environmental conditions
Water Tight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat