HBL29W76 - Conn, W/Tight, 3P 30A 480V, L16-30R, Yl

Wiring Device-Kellems

  • $218.06 (Each)
  • $218.06 (Each)

  • $2,180.60 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL29W76
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL29W76
Description
Conn, W/Tight, 3P 30A 480V, L16-30R, Yl
Watertight Devices, Twist-Lock® Connector, 30A, 3 Phase 480V Ac, 3 Pole, 4 Wire, Thermoplastic Elastomer, Nema L16-30R, Yellow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585131894 / 0783585131894 / 00783585131894
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$218.06 (Each)
Standard Packaging
$2,180.60 (Per 10)
Resources
Images
 
 
HBL29W76 - Small Image
 
HBL29W76 - Large Image
Attachments
 
 
HBL29W76 - Specification Sheet
Other Links
 
 
HBL29W76 - Other
 
HBL29W76 - Other
 
HBL29W76 - Other
 
HBL29W76 - Other
 
HBL29W76 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3-Pole
amperage rating
30
Number of Conductors
4
Material
Elastomer/Composite
Voltage Rating
3 Phase 480
insulation
Insulated Body
connection
Terminal Screws
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
2.77 in x 2.77 in x 5.67 in
Descriptions
Description
CONN, W/TIGHT, 3P 30A 480V, L16-30R, YL
Product Type
Conn, W/Tight, 3P 30A 480V, L16-30R, Yl
extra long description
HWDK HBL29W76 CONN, W/TIGHT, 3P 30A
Long Description
Watertight Devices, Twist-Lock® Connector, 30A, 3 Phase 480V AC, 3 Pole, 4 Wire, Thermoplastic elastomer, NEMA L16-30R, Yellow
Special Features
Watertight
Additional Information
pallet quantity
550
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL29W76
GTIN
00783585131894
UPC
783585131894
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Connector Body
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Cord
Application
Industrial/Commercial
environmental conditions
Water Tight
nema rating
L16-30R
standard
Meets NEMA WD-1, WD-6 And ANSI Standards
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat