HBL4100P7W - PS, IEC, Plug, 3P4W, 100A 3P 480V, 4X/69K

WDK

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL4100P7W
Manufacturer
WDK
Manufacturer's Part Number
HBL4100P7W
Description
PS, IEC, Plug, 3P4W, 100A 3P 480V, 4X/69K
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 100A 3-Phase Delta 480V Ac, 3- Pole 4-Wire Grounding, Terminal Screws, Red, Watertight
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585404042 / 0783585404042 / 00783585404042
Weight per unit
2.798 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HBL4100P7W - Small Image
 
HBL4100P7W - Large Image
 
HBL4100P7W - Large Image
Attachments
 
 
HBL4100P7W - Specification Sheet
Other Links
 
 
HBL4100P7W - Other
 
HBL4100P7W - Other
 
HBL4100P7W - Other
 
HBL4100P7W - Other
 
HBL4100P7W - Other
 
HBL4100P7W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
4-Wire
Material
COMPOSITE
Wire Size
#3 AWG to #1/0 AWG
amperage rating
100
Current Rating
100
Phase
3
Voltage Rating
3 Phase 480
Poles
3-Pole
connection
Screwed Terminal
Dimensions and Weight
Size
Standard Sized
Descriptions
Product Type
PS, IEC, Plug, 3P4W, 100A 3P 480V, 4X/69K
extra long description
HWDK HBL4100P7W PS, IEC, PLUG, 3P4W
Description
PS, IEC, PLUG, 3P4W, 100A 3P 480V,4X/69K
Features
Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provi
Long Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 100A 3-Phase Delta 480V AC, 3- Pole 4-Wire Grounding, Terminal Screws, Red, Watertight
Special Features
Watertight
Additional Information
Cord Type
All Portable
pallet quantity
126
Manufacturer Information
Manufacturers Part Number
HBL4100P7W
Brand
WIRING DEVICE-KELLEMS
series
HBL Heavy Duty
GTIN
00783585404042
UPC
783585404042
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Watertight Plug
Packaging
Weight per each
2.798
Carton
1
Uses, Certifications, and Standards
Mounting
Cord
standard
CSA Standard C22.2 No. 182.1;UL Classified to IEC60309-1;UL Listed, File E146032
Application
High Ampacity Connections
nema rating
Non-NEMA
environmental conditions
Watertight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat