HBL420P7W - PS, IEC, Plug, 3P4W, 20A 3P 480V, 4X/69K

WDK

  • $240.00 (Each)
  • $240.00 (Each)

  • $2,400.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL420P7W
Manufacturer
WDK
Manufacturer's Part Number
HBL420P7W
Description
PS, IEC, Plug, 3P4W, 20A 3P 480V, 4X/69K
Watertight Plug, 20 A, 480 V Ac, 3 Poles, 4 Wires, Red, Zytel ST801 Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 7 (L) X 3.19 (W) In, Moisture Resistant, Impact Resistant, #14 to #10 Awg Wire Size, 0.95 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585404370 / 0783585404370 / 00783585404370
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$240.00 (Each)
Standard Packaging
$2,400.00 (Per 10)
Resources
Images
 
 
HBL420P7W - Small Image
 
HBL420P7W - Large Image
 
HBL420P7W - Large Image
Other Links
 
 
HBL420P7W - Other
 
HBL420P7W - Other
 
HBL420P7W - Other
 
HBL420P7W - Other
 
HBL420P7W - Other
Attachments
 
 
HBL420P7W - Specification Sheet
Specifications Sheets
 
 
HBL420P7W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
480 V ac
Material
Zytel ST801 Nylon
Terminal Type
Screw
Wire Size
#14 to #10 AWG
amperage rating
20
Phase
3
Poles
3-Pole
Number of Wires
4-Wire
connection
Screwed Terminal
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
Standard Sized
Descriptions
Description
PS, IEC, PLUG, 3P4W, 20A 3P 480V,4X/69K
Product Type
Watertight Plug
Long Description
Watertight Plug, 20 A, 480 V ac, 3 Poles, 4 Wires, Red, Zytel ST801 Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 7 (L) x 3.19 (W) in, Moisture Resistant, Impact Resistant, #14 to #10 AWG Wire Size, 0.95 lb
Features
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, MalePlug, 20A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, Terminal Screws, Red, Watertight.
Short Description
Watertight Plug, 480 VAC, 3 Pole, #14 to #10 AWG Wire Size
Special Features
Water-Tight
extra long description
HWDK HBL420P7W PS, IEC, PLUG, 3P4W,
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
dimensions
7 (L) x 3.19 (W) in;177.8 (L) x 81 (W) mm
Resistance Properties
Moisture Resistant, Impact Resistant
Standards Met
UL 62;UL 94;UL 1682;UL 1686C2;CSA C22.2;UL 498;IEC 309-1;309-2
pallet quantity
320
Cord Type
All Portable
Manufacturer Information
Manufacturers Part Number
HBL420P7W
Brand
Hubbell Wiring Devices
series
HBL Heavy Duty
GTIN
00783585404370
UPC
783585404370
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Watertight Plug
Packaging
Weight
0.95 lb
Weight per each
0.95
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
Non-NEMA
Application
High Ampacity Connections
Mounting
Cord
standard
CSA Standard C22.2 No. 182.1;UL Classified to IEC60309-1;UL Listed, File E146032
environmental conditions
Watertight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat