HBL430R7W - PS, IEC, Recp, 3P4W, 30A 3P 480V, 4X/69K

WDK

  • $326.15 (Each)
  • $326.15 (Each)

  • $3,261.50 (Per 10)
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
HBL430R7W
Manufacturer
WDK
Manufacturer's Part Number
HBL430R7W
Description
PS, IEC, Recp, 3P4W, 30A 3P 480V, 4X/69K
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 3-Phase Delta 480V Ac, 3-Pole 4-Wire Grounding, Terminal Screws, Red, Watertight
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585404639 / 0783585404639 / 00783585404639
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$326.15 (Each)
Standard Packaging
$3,261.50 (Per 10)
Resources
Images
 
 
HBL430R7W - Large Image
 
HBL430R7W - Large Image
 
HBL430R7W - Large Image
 
HBL430R7W - Small Image
Attachments
 
 
HBL430R7W - Specification Sheet
Other Links
 
 
HBL430R7W - Other
 
HBL430R7W - Other
 
HBL430R7W - Other
 
HBL430R7W - Other
 
HBL430R7W - Other
 
HBL430R7W - Other
 
HBL430R7W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #8
Wattage
14400
Phase
3
Voltage Rating
3 Phase 480 VAC
Poles
3-Pole
amperage rating
30
Current Rating
30
Number of Wires
4-Wire
connection
Pressure Screw Terminals
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Product Type
PS, IEC, Recp, 3P4W, 30A 3P 480V, 4X/69K
Description
PS, IEC, RECP, 3P4W, 30A 3P 480V,4X/69K
extra long description
HWDK HBL430R7W PS, IEC, RECP, 3P4W,
Features
Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provi
Long Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, Terminal Screws, Red, Watertight
Special Features
Watertight
Additional Information
pallet quantity
640
Manufacturer Information
Manufacturers Part Number
HBL430R7W
Brand
WIRING DEVICE-KELLEMS
series
HBL Heavy Duty
GTIN
00783585404639
UPC
783585404639
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Watertight Receptacle
Packaging
Weight per each
1.3
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA StandardC22.2 No. 182.1;UL Classified to IEC 60309-1 IEC 60309-2;UL Listed, File E146032
Application
High Ampacity Watertight Connections
nema rating
Non-NEMA
Mounting
Screw Mount
environmental conditions
Watertight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL430R7W.
Jump To:

Cross Referenced

These items are similar to HBL430R7W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
430R7W Bryant Electric 00781786251274
AH430R7W Eaton Wiring Devices 00032664731976
CD430R7W Eaton Wiring Devices 00040893694221
HBL430R7W Hubbell Wiring Device-Kellems 00783585404639
430R7W Leviton 00078477085523
PS430R7W Legrand Pass & Seymour 00785007430479
430R7W Woodhead 00786788708054

* All prices subject to change.

Begin Live Chat